Shop All Anti-slip tapes, Treads & Stair Nosings
Zoro Select
Marking Tape, Solid, White, 3" W
Mfr # ZMC3WT-1000
Zoro # G5383058
product price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Material vinyl
- Tape Color White
- Tape Strip Length 3 in
- Tape Format Die Cut - Tag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZMC3WT-1000
- Zoro # G5383058
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3 in |
Tape Strip Length | 3 in |
Diameter | 9 in |
Roll Length | 150 ft |
Imperial Tape Length | 3 in |
Imperial Tape Width | 3 in |
Imperial Tape Shape Diameter | 3 in |
Imperial Tape WxL | 3 in x 3 in |
Description
Floor Marking Tape, Circle, Solid, White, 3 in, 3 in, 3 in, 5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Relay Module (CO120X)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Garbage Can Sign With Symbol, Landscape (OS-NS-A-1014-L-12983)
- UNIVERSAL SECURITY INSTRUMENTS Universal Smoke Sensing Technology, Electrochemical, Ionization Sensor, 85 dB @ 10 ft Audible Alert (MI106S)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, 9" L, Green, PR (IEXT-PODG-04-L)
- ZORO SELECT Warning Tape, Checkered, Black/Yellow, 6" W (8NEP4)
- ZORO SELECT Anti-Slip Tape, Black, 12 in x 60 ft. (GRAN5103)
- ZORO SELECT Hazard Marking Tape, Roll, 1In W, 108 ft. L (6FXU4)
- ZORO SELECT Hazard Marking Tape, Roll, 3In W, 180 ft. L (9NM11)
- ZORO SELECT Warning Tape, Striped, Black/Yl, 1-1/2" W (ZHT1.5X18BY)
- ZORO SELECT Hazard Marking Tape, Roll, 3In W, 180 ft. L (9HU17)
- CONDOR Hazard Marking Tape, Roll, 2In W, 108 ft. L (6FXV6)
- Zoro Select Anti-slip tapes, Treads & Stair Nosings