Shop All Anti-slip tapes, Treads & Stair Nosings
Zoro Select
Marking Tape, Solid, White, 2" W
Mfr # ZMC2WT-1000
Zoro # G5378989
product price: $14.65
/ea
Sold in multiples of 12 for $175.80
$175.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Material vinyl
- Tape Color White
- Tape Strip Length 2 in
- Tape Format Die Cut - Tag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZMC2WT-1000
- Zoro # G5378989
- Country of Origin Taiwan, Province of China
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2 in |
Tape Strip Length | 2 in |
Roll Length | 150 ft |
Diameter | 10 in |
Imperial Tape Length | 2 in |
Imperial Tape Width | 2 in |
Imperial Tape WxL | 2 in x 2 in |
Imperial Tape Shape Diameter | 3 in |
Description
Floor Marking Tape, Circle, Solid, White, 2 in, 2 in, 3 in, 5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH IBC Still Containment Unit, for (1) IBC, 62 in L x 62 in W x 28 in H, 8500 lb Load Capacity, Yellow (1157)
- NEVS 1" wide x 500" Maroon Labeling Tape (T-10-Maroon)
- CORDOVA Unsupported, Latex, Medium Weight, Canners Gloves, XL, 12PK (4215NXL)
- BRADY Pipe Marker, PK5, 7265-1-PK (7265-1-PK)
- ZORO SELECT Antislip Tape, Black, 1-13/32 ft. L (GRAN13007)
- ZORO SELECT Conformable Anti-Slip Tape, Black, PK10 (GRAN1354)
- ZORO SELECT Reflective Marking Tape, Solid, Black, 4" W (20LP54)
- ZORO SELECT Stair Edging, Silver, 36in W, Aluminum (2RRW3)
- ZORO SELECT Hazard Marking Tape, Roll, 3In W, 180 ft. L (9HU17)
- ZORO SELECT Aisle Marking Tape, Solid, Brown, 2" W (VM102BR)
- PERFORMANCE TOOL 2x16'BLKYEL Grip Tape (W514)
- Zoro Select Anti-slip tapes, Treads & Stair Nosings