Shop All Anti-slip tapes, Treads & Stair Nosings
Zoro Select
Marking Tape, Solid, Red, 2" W
Mfr # MC2RD
Zoro # G5372652
Sold in multiples of 12 for $102.60
$102.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Material Vinyl
- Color Red
- Tape Color Red
- Tape Strip Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # MC2RD
- Zoro # G5372652
- Country of Origin Taiwan, Province of China
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2" |
Length | 150 ft. |
Tape Strip Length | 2 in |
Roll Length | 150 ft |
Diameter | 4-1/2" |
Imperial Tape WxL | 2 in x 2 in |
Imperial Tape Length | 2 in |
Imperial Tape Width | 2 in |
Imperial Tape Shape Diameter | 3 in |
Description
Floor Marking Tape, Circle, Solid, Red, 2 in, 2 in, 3 in, 5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESCO Presco Checkered Flagging Tape (CKRBK-373)
- KLEENGUARD Breath Parti Protect Boot Cover SergSeam Elast 13 WHT 300/Cs (36880)
- MECHANIX WEAR Cut-Resistant Gloves, 8, PR (S2EC-06-008)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401096)
- ZORO SELECT Hazard Marking Tape, Roll, 2In W, 180 ft. L (9CEU6)
- ZORO SELECT Marking Tape, Striped, Black/Yellow, 2" W, Diameter: 4 in (RS2BY)
- ZORO SELECT Marking Tape, Striped, Red/White, 3" W (RS3RW)
- ZORO SELECT Reflective Marking Tape, Solid, Yellow, 1"W (ZRF1X5YL)
- ZORO SELECT Reflective Marking Tape, Solid, Green, 1" W (RF1GN)
- ZORO SELECT Vinyl Tape, Black/Yellow, 3" dia., 54 ft. L (HT202BY)
- CONDOR Anti-Slip Tape, White, 16 in. x 34 in. (GRAN1375)
- Zoro Select Anti-slip tapes, Treads & Stair Nosings