Shop All Anti-slip tapes, Treads & Stair Nosings
Zoro Select
Marking Tape, Solid, Green/Ivory, 2" W
Mfr # GL002
Zoro # G5373389
product price: $17.95
/ea
Sold in multiples of 12 for $215.40
$215.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Material Polyester
- Tape Color White
- Tape Format Continuous Roll
- Thickness 11 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GL002
- Zoro # G5373389
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2 in |
Diameter | 4 1/2 in |
Roll Length | 30 ft |
Imperial Tape WxL | 2 in x 30 ft |
Imperial Tape Length | 30 ft |
Imperial Tape Width | 2 in |
Description
Floor Marking Tape, Continuous Roll, Solid, White, 2 in, 30 ft, 11 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark Yes, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Lens Cover PeelOffs 10Pkg (9903-25)
- TALON TRAX Boots, Size 7, 13" Height, Black, Plain, PR (29UT82)
- ONYX Life Jacket, Adult, UNIV, 15.5lb, Foam, Red (103700-100-004-18)
- ZORO SELECT Fire Extinguisher Cabinet, Semi Recessed, 26 3/4 in Height, 10 lb (1RK38)
- ZORO SELECT Anti-Slip Tread, Black, 6 in x 2 ft., PK50 (GRAN5085)
- ZORO SELECT Reflective Marking Tape, Solid, Green, 1" W (RF5GN)
- ZORO SELECT Safety Warning Tape, Solid, Black/Org, 2" W (20TD72)
- ZORO SELECT Reflective Marking Tape, Solid, White, 2" W (RF2WT)
- ZORO SELECT Anti-Slip Tape, Black, 12 in x 60 ft. (GRAN5103)
- ZORO SELECT Vinyl Tape, Black/Yellow, 3" dia., 54 ft. L (HT202BY)
- INCOM Floor Marking Tape, Roll, Clear, 5 in. W (FTL500)
- Zoro Select Anti-slip tapes, Treads & Stair Nosings