Shop All Anti-slip tapes, Treads & Stair Nosings
Zoro Select
Marking Tape, Solid, Green/Ivory, 1" W
Mfr # ZGL1X5
Zoro # G5358442
product price: $5.25
/ea
Sold in multiples of 12 for $63.00
$63.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Material Polyester
- Tape Color White
- Tape Format Continuous Roll
- Thickness 11 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZGL1X5
- Zoro # G5358442
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 1 in |
Diameter | 3 in |
Roll Length | 15 ft |
Imperial Tape Length | 15 ft |
Imperial Tape Width | 1 in |
Imperial Tape WxL | 1 in x 15 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, White, 1 in, 15 ft, 11 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark Yes, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Wall Mounted Eyewash Station Stainless Steel (49EV56)
- CONDOR Leather Gloves, L, PR (2AP24)
- TINGLEY Tingley Comfort-Brite Flame Resistant ANSI Class 3 Hi-Vis Raincoat (C53122.LG)
- GASCO Gas Cylinder Regulator, 1.0Lpm (70-1.0)
- ZORO SELECT Warning Tape, Checkered, Black/White, 2" W (8A754)
- ZORO SELECT Aisle Marking Tape, Solid, Purple, 2" W (VM102PU)
- ZORO SELECT Stair Tread Cover, Black, 24in W, Vinyl (2RRX6)
- ZORO SELECT Reflective Marking Tape, Solid, Blue, 1" W (ZRF1X5BL)
- ZORO SELECT Reflective Marking Tape, Roll, 150 ft. L (KPT2WT-50)
- ZORO SELECT Stair Edging, Silver, 36in W, Aluminum (2RRW3)
- TOWER SEALANTS M-D 0.83 in. H X 73.63 in. L Pewter Silver Aluminum Stair Edge (43880)
- Zoro Select Anti-slip tapes, Treads & Stair Nosings