Shop All Anti-slip tapes, Treads & Stair Nosings
Zoro Select
Marking Tape, Solid, Green, 3" W
Mfr # MC3GN
Zoro # G5377047
product price: $15.29
/ea
Sold in multiples of 12 for $183.48
$183.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Material vinyl
- Tape Color Green
- Tape Strip Length 3 in
- Tape Format Die Cut - Tag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MC3GN
- Zoro # G5377047
- Country of Origin Taiwan, Province of China
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3 in |
Tape Strip Length | 3 in |
Roll Length | 150 ft |
Diameter | 5 in |
Imperial Tape Length | 3 ft |
Imperial Tape Shape Diameter | 2 in |
Imperial Tape WxL | 3 in x 3 ft |
Imperial Tape Width | 3 in |
Description
Floor Marking Tape, Circle, Solid, Green, 3 in, 3 ft, 2 in, 5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (10034263)
- MCR SAFETY Leather Welding Jacket 30 Length Mediu (38030MWM)
- DANNER Chelsea Boot, EE, 9, Brown, PR (15484-9EE)
- RUBBER-CAL "Wellington" Rubber Backed Carpet Doormat - 4 x 6 feet - Gray Polypropylene Mat (03-193)
- ZORO SELECT Reflective Marking Tape, Solid, Yellow, 2"W (20LP53)
- ZORO SELECT Reflective Marking Tape, Solid, Green, 3" W (RF7GN)
- ZORO SELECT Reflective Marking Tape, Solid, Red, 2" W (KPT62RD-10)
- ZORO SELECT Conformable Anti-Slip Tape, Blk, 6inx60ft (GRAN1353)
- ZORO SELECT Marking Tape, Striped, Black/Yellow, 3" W (RS3BY)
- ZORO SELECT Reflective Marking Tape, Solid, White, 6" W (RF9WT)
- BRADY Brady 104319 ToughStripe Floor Marking Tape, 2 W X 100'L, BlackWhite (104319)
- Zoro Select Anti-slip tapes, Treads & Stair Nosings