Shop All Marking and Warning Tapes
Zoro Select
Marking Tape, Roll, 6In W, 180 ft. L
Mfr # 21U173
Zoro # G4462717
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend No Legend
- Retroreflective Grade Non-Reflective
- Material vinyl
- Adhesion Strength 18 oz/in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 21U173
- Zoro # G4462717
- Country of Origin Taiwan, Province of China
- Category Marking and Warning Tapes
Dimensions
Width | 6 in |
Diameter | 3 in |
Roll Length | 180 ft |
Imperial Tape WxL | 6 in x 180 ft |
Imperial Tape Width | 6 in |
Imperial Tape Length | 180 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, Orange, 6 in, 180 ft, 5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Safety Glasses, Gray Anti-Fog, Scratch-Resistant (CT1-21)
- MCR SAFETY Safety Glasses, Blue Anti-Scratch (SR148B)
- AGRI PRO ENTERPRISES EZ Tie Boots, 4mil, L, PK50, L, 50 PK, Clear, Polyethylene, Tie (318504)
- BRADY Label, 1/2 in W, Outdoor, White (M6C-500-422)
- ZORO SELECT Marking Tape, Roll, 3In W, 15 ft. L (3TZT2)
- ZORO SELECT Hazard Marking Tape, Roll, 1In W, 180 ft. L (3YRY8)
- ZORO SELECT Hazard Marking Tape, Roll, 1In W, 54 ft. L (8TME4)
- ZORO SELECT Hazard Marking Tape, Roll, 1In W, 180 ft. L (8A382)
- ZORO SELECT Hazard Marking Tape, Roll, 6In W, 180 ft. L (8XYX6)
- ZORO SELECT Marking Tape, Roll, 3In W, 15 ft. L (3TZT1)
- 3M Hazard Marking Tape, 2 In W, Blk/Yellow (766)
- Zoro Select Marking and Warning Tapes