Shop All Marking and Warning Tapes
Zoro Select
Marking Tape, Roll, 3In W, 180 ft. L
Mfr # 21U171
Zoro # G4450275
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.236 in
- Safety Tape Color Orange
- Die Cut Shape Continuous Roll
- Roll Length 180 ft
- Glow-in-the-Dark No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21U171
- Zoro # G4450275
- Country of Origin Taiwan, Province of China
- Category Marking and Warning Tapes
Dimensions
Roll Length | 180 ft |
Width | 3 in |
Diameter | 3 in |
Imperial Tape Length | 180 ft |
Imperial Tape Width | 3 in |
Imperial Tape WxL | 3 in x 180 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, Orange, 3 in, 180 ft, 5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMTOR 3 ft.L Value Plus Web Lanyard (VP136-3)
- PIP Cut Resistant Half Finger Coated Gloves, A2 Cut Level, PVC, L, 12PK (08-K259PDD/L)
- SENSIT Calibration Gas, 100 ppm CO, 58L, Usew/P100 (315-120004)
- GSS SAFETY Class E Waterproof Bib w/2 Side Pckts (6805-2XL/3XL)
- ZORO SELECT Hazard Marking Tape, Roll, 4In W, 180 ft. L (8PCN7)
- ZORO SELECT Marking Tape, Roll, 2In W, 216 ft. L (15D723)
- ZORO SELECT Floor Marking Tape, Roll, 3 in. W, PK2 (24WH26)
- ZORO SELECT Hazard Marking Tape, Roll, 1In W, 54 ft. L (8TME4)
- ZORO SELECT Hazard Marking Tape, Roll, 8In W, 54 ft. L (9JWU4)
- ZORO SELECT Hazard Marking Tape, Roll, 1In W, 54 ft. L (9NM08)
- 5S SUPPLIES VinylStripe 5S T's Square Blue, 25PK (VST-SQUARE-BLUE)
- Zoro Select Marking and Warning Tapes