Shop All Marking and Warning Tapes
Zoro Select
Marking Tape, Roll, 3In W, 150 ft. L
Mfr # 15D049
Zoro # G4316636
original price:
$133.00
37% off
new price: $83.75
/ea
Free Shipping & Returns
$83.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Solid
- Diameter 6 5/8 in
- Glow-in-the-Dark No
- Tape Format Continuous Roll
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15D049
- Zoro # G4316636
- Country of Origin Multiple
- Category Marking and Warning Tapes
Dimensions
Diameter | 6 5/8 in |
Width | 3 in |
Roll Length | 150 ft |
Imperial Tape WxL | 3 in x 150 ft |
Imperial Tape Width | 3 in |
Imperial Tape Length | 150 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, White, 3 in, 150 ft, 6 mil, Urethane, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, XL, Yellow, Spandex (EXO-HSY-05-XL)
- REEBOK Athletic Shoe, W, 15, Black (RB3500)
- ANSELL 17" Chemical Resistant Gloves, Natural Rubber Latex, 10-1/2, 1 PR (87-104)
- TRIMACO Dust Containment Poles (54746)
- ZORO SELECT Hazard Marking Tape, Roll, 3In W, 180 ft. L (9PWE3)
- ZORO SELECT Marking Tape, Roll, 4In W, 180 ft. L (21U172)
- ZORO SELECT Barricade Marking Tape, 3In W, Yellow, PK16 (301-Y-3X300FTX2MIL)
- ZORO SELECT Hazard Marking Tape, Roll, 6In W, 180 ft. L (8A859)
- ZORO SELECT Hazard Marking Tape, Roll, 2In W, 180 ft. L (8AP09)
- ZORO SELECT Hazard Marking Tape, Roll, 1In W, 54 ft. L (8XXZ5)
- MIGHTY LINE Marking Tape, Roll, 4In W, 100 ft. L (4RWCHV)
- Zoro Select Marking and Warning Tapes