Shop All Marking and Warning Tapes
Zoro Select
Marking Tape, Roll, 3In W, 15 ft. L
Mfr # 9CLG0
Zoro # G4904304
original price:
$20.99
7% off
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Thickness 10 mil
- Retroreflective Grade Non-Reflective
- Performance Temp. Min 50 Degrees F
- Die Cut Shape Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 9CLG0
- Zoro # G4904304
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Width | 3 in |
Roll Length | 15 ft |
Imperial Tape WxL | 3 in x 15 ft |
Imperial Tape Width | 3 in |
Imperial Tape Length | 15 ft |
Description
Floor Marking Tape, Continuous Roll, Message, Red/Yellow, 3 in, 15 ft, 10 mil, Vinyl, Approved Vendor, Legend Fire Extinguisher/Extintor De Incendios, Message Color Red, Glow In The Dark Yes, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Bifocal Reading Glasses, Diopter +2.5 (SF425AF)
- NAUTILUS SAFETY FOOTWEAR Size 12 Men's Hiker Boot Steel Work Boot, Brown (N9546 SZ: 12W)
- NMC Caution Lock Out For Safety Before You Start Label, Pk5 (C177AP)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog, Scratch-Resistant (40074)
- ZORO SELECT Hazard Marking Tape, Roll, 1In W, 54 ft. L (9WRC5)
- ZORO SELECT Marking Tape, Roll, 2In W, 216 ft. L (15D725)
- ZORO SELECT Floor Marking Tape, General Purpose, Solid, Yellow, 2 in x 180 ft, 5 mil Thickness, Vinyl (8AVH3)
- ZORO SELECT Hazard Marking Tape, Roll, 4In W, 180 ft. L (3JRX1)
- ZORO SELECT Glow-in-the-Dark Marking Tape, PK50 (8AEE7)
- ZORO SELECT Hazard Marking Tape, Roll, 2In W, 180 ft. L (8AVH2)
- MIGHTY LINE Marking Tape, Roll, 6In W, 100 ft. L (6RW)
- Zoro Select Marking and Warning Tapes