Shop All Marking and Warning Tapes
Zoro Select
Marking Tape, Roll, 3In W, 15 ft. L
Mfr # 9AHM5
Zoro # G4208601
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesion Strength 72 oz/in
- Thickness 10 mil
- Performance Temp. Min 50 Degrees F
- Retroreflective Grade Non-Reflective
- Tape Format Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9AHM5
- Zoro # G4208601
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Diameter | 3 in |
Width | 3 in |
Roll Length | 15 ft |
Imperial Tape Length | 15 ft |
Imperial Tape Width | 3 in |
Imperial Tape WxL | 3 in x 15 ft |
Description
Floor Marking Tape, Continuous Roll, Message, Red/White, 3 in, 15 ft, 10 mil, Vinyl, Approved Vendor, Legend Fire Exit, Message Color Red, Glow In The Dark Yes, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITA PROFESSIONAL PU Women's Closed Back Clog in Black/Tan, Size 7.5-8, PR (1500006W-022-39)
- MOLDEX Nose Cup, M/L (0094)
- SIGNMISSION OSHA Safety First, 7" Height, Decal, 10" x 7", Landscape, Eye Wash Station (OS-SF-D-710-L-19585)
- ZORO SELECT Disposable Gloves, Vinyl Synthetic, Latex-Free, Powder-Free, Clear, XL, 10 boxes of 100 Gloves (VinylXLB)
- ZORO SELECT Hazard Marking Tape, Roll, 6In W, 180 ft. L (8XYX6)
- ZORO SELECT Reflective Marking Tape, Dot, 3In D, PK50 (9MFL8)
- ZORO SELECT Hazard Marking Tape, Roll, 2In W, 180 ft. L (8AP09)
- ZORO SELECT Marking Tape, Roll, 1In W, 100 ft. L (GRAN2992)
- ZORO SELECT Hazard Warning Tape, Roll, 3In W, 60 ft. L (9MG52)
- ZORO SELECT Hazard Marking Tape, Roll, 1In W, 54 ft. L (9NM08)
- SUPERIOR MARK Floor Marking Corners, L Marker, 2in, White (IN-40-508)
- Zoro Select Marking and Warning Tapes