Shop All Marking and Warning Tapes
Zoro Select
Marking Tape, Roll, 2In W, 216 ft. L
Mfr # 15D726
Zoro # G4081113
original price:
$17.15
5% off
new price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Material vinyl
- Performance Temp. 60 Degrees to 158 Degrees F
- Tape Format Continuous Roll
- Adhesion Strength 400 oz/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15D726
- Zoro # G4081113
- UPC # 00194484250942
- Country of Origin Greece
- Category Marking and Warning Tapes
Dimensions
Width | 2 in |
Diameter | 4 3/8 in |
Roll Length | 216 ft |
Imperial Tape Length | 216 ft |
Imperial Tape WxL | 2 in x 216 ft |
Imperial Tape Width | 2 in |
Description
Floor Marking Tape, Continuous Roll, Solid, Yellow, 2 in, 216 ft, 2.4 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONGUARD Size 11 Men's 6 in Work Boot Steel Work Boot, Black (8660400)
- IRONLACE Paracord 550 Shoelace, 45", Brown, PR1 (550-45-04)
- LYLE Warning Sign, Storage Not Permitted, 10inW (U6-1230-RD_10X7)
- OIL-DRI Absorbent Oil Dri 25# (I05025)
- ZORO SELECT Hazard Marking Tape, Roll, 1In W, 54 ft. L (8XXZ5)
- ZORO SELECT Floor Marking Tape, Roll, 3 in. W, PK2 (24WH10)
- ZORO SELECT Marking Tape, Roll, 2In W, 180 ft. L (21U170)
- ZORO SELECT Hazard Marking Tape, Roll, 3In W, 54 ft. L (3YRY5)
- ZORO SELECT Hazard Marking Tape, Roll, 3In W, 180 ft. L (8A383)
- ZORO SELECT Hazard Marking Tape, Roll, 6In W, 180 ft. L (9EKR2)
- ZORO SELECT Hazard Marking Tape, Roll, 2In W, 180 ft. L (8AP09)
- Zoro Select Marking and Warning Tapes