Shop All Packing Tapes
Zoro Select
Marking Tape, Roll, 2In W, 216 ft. L
Mfr # 15D724
Zoro # G4295322
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Vinyl
- Tape Thickness 2.2 mil
- Tape Color Tan
- Pattern Solid
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15D724
- Zoro # G4295322
- UPC # 00194484250928
- Country of Origin Greece
- Category Packing Tapes
Dimensions
Width | 2 in |
Diameter | 4 3/8 in |
Roll Length | 216 ft |
Imperial Tape WxL | 2 in x 216 ft |
Imperial Tape Length | 216 ft |
Imperial Tape Width | 2 in |
Description
Floor Marking Tape, Continuous Roll, Solid, Tan, 2 in, 216 ft, 2.2 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Marker, Medium Tip, Invisible UV Color Family, Paint (97054)
- CARSON DELLOSA Traditional Handwriting - Beginning Cursive Resource Book, Grade 2-5 (0886)
- XEROX Extra High-Yield Toner, 36,000 Page-Yield, Black (006R01824)
- UWE NTEP Scale, 30 kg, .01 kg, Legal For Trade Scale, 11x13" Base, Recharagable Battery, Backlit Display (APM-30)
- ZORO SELECT Carton Sealing Tape, Tan, 72mmx50m, PK24 (31HJ37)
- ZORO SELECT Lane Marker, Red, Dots, 3 In, PK500 (9AG03)
- ZORO SELECT Carton Sealing Tape, Tan, 48mmx50m, PK36 (31HJ30)
- ZORO SELECT Marking Tape, Roll, 1In W, 216 ft. L (15D715)
- ZORO SELECT Marking Tape, Roll, 1In W, 216 ft. L (15D708)
- ZORO SELECT Carton Sealing Tape, Clear, 48mmx50m, PK36 (31HJ46)
- SCOTCH Carton Sealing Tape, Polyester, 48mm x 50m (355)
- Zoro Select Packing Tapes