Shop All Marking and Warning Tapes
Zoro Select
Marking Tape, Roll, 2In W, 216 ft. L
Mfr # 15D720
Zoro # G4236407
original price:
$16.95
9% off
new price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Tape Color Green
- Diameter 4 3/8 in
- Performance Temp. 60 Degrees to 158 Degrees F
- Roll Length 216 ft
- Die Cut Shape Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15D720
- Zoro # G4236407
- UPC # 00194484250904
- Country of Origin Greece
- Category Marking and Warning Tapes
Dimensions
Diameter | 4 3/8 in |
Roll Length | 216 ft |
Width | 2 in |
Imperial Tape Length | 216 ft |
Imperial Tape WxL | 2 in x 216 ft |
Imperial Tape Width | 2 in |
Description
Floor Marking Tape, Continuous Roll, Solid, Green, 2 in, 216 ft, 2.4 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Fire Extinguisher Sign, 6X8-1/2", WHT/R (PSP618)
- EDGE EYEWEAR Safety Glasses, Smoke Anti-Scratch (SK136)
- MCR SAFETY Mechanics Gloves, M ( 8 ), Gray/White (919M)
- MAJESTIC PET Majestic DVP-TVHW High Wind Vertical Termination Cap (DVP-TVHW)
- ZORO SELECT Marking Tape, Roll, 2In W, 216 ft. L (15D723)
- ZORO SELECT Hazard Marking Tape, Roll, 4In W, 180 ft. L (8VUJ6)
- ZORO SELECT Glow-in-the-Dark Marking Tape, PK50 (8AEE7)
- ZORO SELECT Marking Tape, Roll, 4In W, 180 ft. L (21U172)
- ZORO SELECT Hazard Marking Tape, Roll, 6In W, 180 ft. L (9EKR2)
- ZORO SELECT Hazard Marking Tape, Roll, 2In W, 180 ft. L (9WK03)
- BRADY GuideStripe Floor Tape 3 in W x 100 ft L Vinyl Yellow (170649)
- Zoro Select Marking and Warning Tapes