Shop All Marking and Warning Tapes
Zoro Select
Marking Tape, Roll, 2In W, 216 ft. L
Mfr # 15D717
Zoro # G4012942
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 4 3/8 in
- Die Cut Shape Continuous Roll
- Retroreflective Grade Non-Reflective
- Adhesion Strength 400 oz/in
- Material vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15D717
- Zoro # G4012942
- Country of Origin Greece
- Category Marking and Warning Tapes
Dimensions
Diameter | 4 3/8 in |
Width | 2 in |
Roll Length | 216 ft |
Imperial Tape Width | 2 in |
Imperial Tape Length | 216 ft |
Imperial Tape WxL | 2 in x 216 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, Blue, 2 in, 216 ft, 2.4 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Gloves, Shoulder Leather, Hi- Vis Reflective , 2, XL, 12PK (12440RXL)
- WELLS LAMONT Cut Resistant Sleeve, Kevlar(R), 18in.L (SK-18-KCL)
- 3M Safety Glasses, Gray Anti-Fog ; Anti-Scratch (SF502AF-BLK)
- STRANCO Die Cut Letter Label, I, 10 Cards, PK10 (DBV-4-I-10)
- ZORO SELECT Hazard Marking Tape, Roll, 3In W, 54 ft. L (3YRY2)
- ZORO SELECT Floor Marking Tape, 4 in. W, 72yd/Roll, PK2 (24WH29)
- ZORO SELECT Hazard Marking Tape, Roll, 4In W, 180 ft. L (8VUJ6)
- ZORO SELECT Glow-in-the-Dark Marking Tape, PK50 (8AEE7)
- ZORO SELECT Floor Marking Tape, Roll, 3 in. W, PK2 (24WH28)
- ZORO SELECT Hazard Marking Tape, Roll, 8In W, 180 ft. L (9NMK8)
- 3M Scotch Plastic Tape 471, Blue, 1/2"X36 Yds. (MMM6408)
- Zoro Select Marking and Warning Tapes