Shop All Marking and Warning Tapes
Zoro Select
Marking Tape, Roll, 1In W, 30 ft. L
Mfr # 8A508
Zoro # G4903631
original price:
$6.86
8% off
new price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Temp. -40 Degrees to 180 Degrees F
- Glow-in-the-Dark No
- Retroreflective Grade Engineer
- Diameter 3 in
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8A508
- Zoro # G4903631
- Country of Origin Multiple
- Category Marking and Warning Tapes
Dimensions
Diameter | 3 in |
Width | 1 in |
Roll Length | 30 ft |
Imperial Tape WxL | 1 in x 30 ft |
Imperial Tape Width | 1 in |
Imperial Tape Length | 30 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, Blue, 1 in, 30 ft, 13 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Engineer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CATERPILLAR SPLIT LTHR GLOVE XL 2PK (CAT012222X-2)
- OCCUNOMIX Occunomix Extra Long Hard Hat Liner with Mouthpiece (LM660)
- MCR SAFETY Regular Weight 14 Sleeve Thumb Slot (9374T)
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-3-423-10)
- ZORO SELECT Marking Tape, Roll, 1In W, 180 ft. L (21U169)
- ZORO SELECT Marking Tape, Roll, 2In W, 216 ft. L (15D726)
- ZORO SELECT Warning Tape, Roll, 3In W, 60 ft. L (9AEF6)
- ZORO SELECT Reflective Marking Tape, 15 ft. L, Vinyl (76321)
- ZORO SELECT Marking Tape, Roll, 3In W, 30 ft. L (8REL7)
- ZORO SELECT Marking Tape, Roll, 2In W, 216 ft. L (15D716)
- 3M Marking Tape, 2In W, 108 ft. L, Black (471)
- Zoro Select Marking and Warning Tapes