Shop All Marking and Warning Tapes
Zoro Select
Marking Tape, Roll, 1In W, 30 ft. L
Mfr # 3TZR7
Zoro # G3998583
original price:
$11.99
5% off
new price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Length 30 ft
- Thickness 47 mil
- Safety Tape Color Green
- Material Aluminum
- Die Cut Shape Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3TZR7
- Zoro # G3998583
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Roll Length | 30 ft |
Diameter | 3 in |
Width | 1 in |
Imperial Tape Length | 30 ft |
Imperial Tape Width | 1 in |
Imperial Tape WxL | 1 in x 30 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, Green, 1 in, 30 ft, 47 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark Yes, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Coverall, Standard, Unlined, 64R (C250)
- 3M Versaflo(TM) Headcover, M/L, White, PK5 (S-133L-5)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black, Ribbed Stretch Nylon (GUG2-04-L)
- RADIANS Hard Hats Quartz Vented Full Brim HHat-Wht (QHR4V-WHITE)
- ZORO SELECT Marking Tape, Roll, 4In W, 180 ft. L (21U172)
- ZORO SELECT Reflective Marking Tape, Dot, 3In D, PK50 (9MFL8)
- ZORO SELECT Safety Warning Tape, Roll, 3In W, 60 ft. L (9TZM8)
- ZORO SELECT Floor Marking Tape, 4 in. W, 72yd/Roll, PK2 (24WH29)
- ZORO SELECT Hazard Marking Tape, Roll, 1In W, 54 ft. L (9NM08)
- ZORO SELECT Hazard Marking Tape, Roll, 3In W, 54 ft. L (3YRY2)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104344)
- Zoro Select Marking and Warning Tapes