Shop All Packing Tapes
Zoro Select
Marking Tape, Roll, 1In W, 216 ft. L
Mfr # 15D715
Zoro # G4160283
original price:
$8.95
5% off
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Vinyl
- Tape Thickness 2.4 mil
- Tape Color Yellow
- Die Cut Shape Continuous Roll
- Roll Length 216 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 15D715
- Zoro # G4160283
- UPC # 00194484250881
- Country of Origin Greece
- Category Packing Tapes
Dimensions
Roll Length | 216 ft |
Diameter | 4 3/8 in |
Width | 1 in |
Imperial Tape Width | 1 in |
Imperial Tape Length | 216 ft |
Imperial Tape WxL | 1 in x 216 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, Yellow, 1 in, 216 ft, 2.4 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shop Ticket Holder, Gusseted, PK15 (4YNU1)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 11 in L x 2 1/4 in W x 4 3/4 in H (1W765)
- GLOBAL INDUSTRIAL FraudStopper Tamper Evident Deposit Bag, 9W x 12H, Clear, 100PK (320837)
- BROTHER Touch Panel Display for use with G6124259 & G6124268 (PATDU003)
- ZORO SELECT Marking Tape, Roll, 2In W, 216 ft. L (15D718)
- ZORO SELECT Carton Sealing Tape, Tan, 48mmx50m, PK36 (31HJ30)
- ZORO SELECT Carton Sealing Tape, Clear, 48mmx50m, PK36 (31HJ46)
- ZORO SELECT Carton Sealing Tape, Clear, 72mmx100m, PK24 (31HJ50)
- ZORO SELECT Carton Sealing Tape, Tan, 72mmx50m, PK24 (31HJ37)
- ZORO SELECT Tape Refill for Handheld Bag Sealer, PK12 (3ZLH7)
- TAPE LOGIC Tape Logic® Carton Sealing Tape, 2.2 Mil, 2" x 55 yds., Green, 36/Case (T90122G)
- Zoro Select Packing Tape & Dispensers