Shop All Packing Tapes
Zoro Select
Marking Tape, Roll, 1In W, 216 ft. L
Mfr # 15D713
Zoro # G4295295
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Vinyl
- Tape Thickness 2.2 mil
- Tape Color Tan
- Die Cut Shape Continuous Roll
- Performance Temp. 60 Degrees to 158 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 15D713
- Zoro # G4295295
- UPC # 00194484250867
- Country of Origin Greece
- Category Packing Tapes
Dimensions
Diameter | 4 3/8 in |
Roll Length | 216 ft |
Width | 1 in |
Imperial Tape Width | 1 in |
Imperial Tape Length | 216 ft |
Imperial Tape WxL | 1 in x 216 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, Tan, 1 in, 216 ft, 2.2 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWRAPPERS Stretch Wrap W/Extended Core Handle, Cast, 80 Gauge, 20"Wx1000'L, Clear (PVT208GI)
- S.P. RICHARDS CO Refill, Gel, G2, Xtrafn, Pe, PK2 (77244)
- SMEAD PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Yellow (81852)
- 2000 PLUS Self-Ink Microban Date Stamp, Font 14 (038867)
- ZORO SELECT Lane Marker, Red, Dots, 3 In, PK500 (9AG03)
- ZORO SELECT Bag Sealing Tape, PVC, Red, 3/8In x 180 Yd (9LHM5)
- ZORO SELECT Marking Tape, Roll, 2In W, 216 ft. L (15D718)
- ZORO SELECT Carton Sealing Tape, Tan, 48mmx50m, PK36 (31HJ30)
- ZORO SELECT Lane Marker, Dots, Green, PK500 (8AKF7)
- ZORO SELECT Marking Tape, Roll, 2In W, 216 ft. L (15D719)
- BUSINESS SOURCE Tape, Roll, Invis, 3/4"X1296", PK12 (32952BX)
- Zoro Select Packing Tapes