Shop All Packing Tapes
Zoro Select
Marking Tape, Roll, 1In W, 216 ft. L
Mfr # 15D709
Zoro # G4053673
original price:
$8.99
14% off
new price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Vinyl
- Tape Thickness 2.4 mil
- Tape Color Green
- Retroreflective Grade Non-reflective
- Glow-in-the-Dark No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15D709
- Zoro # G4053673
- Country of Origin Greece
- Category Packing Tapes
Dimensions
Width | 1 in |
Roll Length | 216 ft |
Diameter | 4 3/8 in |
Imperial Tape Width | 1 in |
Imperial Tape Length | 216 ft |
Imperial Tape WxL | 1 in x 216 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, Green, 1 in, 216 ft, 2.4 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZIMPORT Azimport PS663 Hook & Reel Fishing Toy Playset for Kids (PS663)
- AZIMPORT Azimport MPT550 White Brown My Dog Piggy Bank Robotic Coin Munching Money Box - White & Brown (MPT550 White Brown)
- ZORO SELECT 2-1/8" x 4-1/4" Fluorescent Yellow Paper Wire Tag, Pk1000 (1GZL1)
- SHOCKWATCH G-Force Indicator Label, 25G, PK50 (SD-25G)
- ZORO SELECT Bag Sealing Tape, PVC, Red, 3/8In x 180 Yd (9LHM5)
- ZORO SELECT Marking Tape, Roll, 1In W, 216 ft. L (15D715)
- ZORO SELECT Carton Sealing Tape, Clear, 48mmx100m, PK36 (31HJ32)
- ZORO SELECT Carton Sealing Tape, Clear, 72mmx100m, PK24 (31HJ50)
- ZORO SELECT Marking Tape, Roll, 1In W, 216 ft. L (15D705)
- ZORO SELECT Marking Tape, Roll, 1In W, 216 ft. L (15D708)
- HOLLAND Hi Tech Reinforced Water Activated Tape, 5 Mil, 3 x 450', Tan (H3072X450 TAN)
- Zoro Select Packing Tapes