Shop All Packing Tapes
Zoro Select
Marking Tape, Roll, 1In W, 216 ft. L
Mfr # 15D708
Zoro # G4295277
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Vinyl
- Tape Thickness 2.5 mil
- Tape Color Orange
- Legend No Legend
- Diameter 4 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 15D708
- Zoro # G4295277
- UPC # 00194484250843
- Country of Origin Greece
- Category Packing Tapes
Dimensions
Diameter | 4 3/8 in |
Width | 1 in |
Roll Length | 216 ft |
Imperial Tape Width | 1 in |
Imperial Tape WxL | 1 in x 216 ft |
Imperial Tape Length | 216 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, Orange, 1 in, 216 ft, 2.5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE 1" Round Ring Binder, White (UNV20962)
- TAPE LOGIC Tape Logic® Labels, "No Top Freight", 3" x 5", Fluorescent Yellow, 500/Roll (DL2741)
- AVERY DENNISON Label, 2x2", White, PK300 (22806)
- TOMBOW Mono Permanent Adhesive Applicator Refill, No Color, 3PK (TOM62207)
- ZORO SELECT Carton Sealing Tape, Tan, 72mmx50m, PK24 (31HJ37)
- ZORO SELECT Lane Marke, rDots, Yellow, PK500 (9DL28)
- ZORO SELECT Carton Sealing Tape, Tan, 72mmx100m, PK24 (31HJ38)
- ZORO SELECT Marking Tape, Roll, 1In W, 216 ft. L (15D715)
- ZORO SELECT Carton Sealing Tape, Clear, 48mmx100m, PK24 (31HJ67)
- ZORO SELECT Carton Sealing Tape, Clear, 48mmx50m, PK36 (31HJ46)
- 3M ExtremeSelngTpe4412GGry80ml, PK6 (4412G)
- Zoro Select Packing Tape & Dispensers