Shop All Packing Tapes
Zoro Select
Marking Tape, Roll, 1In W, 216 ft. L
Mfr # 15D706
Zoro # G3957642
original price:
$9.09
9% off
new price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Vinyl
- Tape Thickness 2.4 mil
- Tape Color Blue
- Material vinyl
- Thickness 2.4 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15D706
- Zoro # G3957642
- UPC # 00194484250829
- Country of Origin Greece
- Category Packing Tapes
Dimensions
Roll Length | 216 ft |
Diameter | 4 3/8 in |
Width | 1 in |
Imperial Tape Length | 216 ft |
Imperial Tape Width | 1 in |
Imperial Tape WxL | 1 in x 216 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, Blue, 1 in, 216 ft, 2.4 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Note, Post-It, 3X5, 12Pk, Ca Pk (MMM65512SSCY)
- ZORO SELECT Shipping Box, 11 1/4x8 3/4x12-8 in (55NM34)
- C-LINE PRODUCTS Blue Visitor Badge, Label, PK100 (92245)
- PARTNERS BRAND Polyolefin Shrink Film, 12" x 60 Gauge x 4375', Clear, 1/Case (SH1260)
- ZORO SELECT Carton Sealing Tape, Clear, 48mmx100m, PK24 (31HJ67)
- ZORO SELECT Bag Sealing Tape, PVC, White, 3/8In x 180Yd (9LHK1)
- ZORO SELECT Lane Marker, Dots, Green, PK500 (8AKF7)
- ZORO SELECT Carton Sealing Tape, Clear, 48mmx50m, PK6 (31HJ31)
- ZORO SELECT Marking Tape, Roll, 2In W, 216 ft. L (15D719)
- ZORO SELECT Marking Tape, Roll, 1In W, 216 ft. L (15D714)
- TAPECASE Carton Sealing Tape, Red/White, 2In x 55Yd (15C751)
- Zoro Select Packing Tapes