Shop All Marking and Warning Tapes
Zoro Select
Marking Tape, Roll, 1In W, 100 ft. L
Mfr # GRAN2992
Zoro # G3214215
$61.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 8 mil
- Pattern Solid
- Safety Tape Color White
- Width 1 in
- Tape Format Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # GRAN2992
- Zoro # G3214215
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Width | 1 in |
Roll Length | 100 ft |
Imperial Tape WxL | 1 in x 100 ft |
Imperial Tape Length | 100 ft |
Imperial Tape Width | 1 in |
Description
Floor Marking Tape, Continuous Roll, Solid, White, 1 in, 100 ft, 8 mil, Polyester, Approved Vendor, Legend No Legend, Glow In The Dark Yes, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS HOLDEX Magnetic ShelfBin Label Holders, 12 inch Magnetic Label Holder, 10PK (87207)
- ACCUFORM Haz Waste Label, Universal Waste, 4x4 in, Poly, 250/RL (MHZW17EVL)
- GUARDIAN EQUIPMENT Deck Mounted Eyewash Station No Bowl (G1805LH)
- NMC Universal Cone Adapter Orange (UCAO)
- ZORO SELECT Floor Marking Tape, Roll, 4 in. W, PK2 (24WH21)
- ZORO SELECT Barricade Marking Tape, 3In W, Yellow, PK16 (301-Y-3X300FTX2MIL)
- ZORO SELECT Hazard Marking Tape, Arrow, 2In, 180 ft. L (8AFD1)
- ZORO SELECT Marking Tape, Roll, 2In W, 180 ft. L (21U170)
- ZORO SELECT Glow-in-the-Dark Marking Tape, PK50 (8AEE7)
- ZORO SELECT Hazard Marking Tape, Roll, 4In W, 180 ft. L (3JRX1)
- BLACKBURN FLAG Blackburn 4"x 5" Pattern Stake Flags with30" Wire Stakes, 100PK (3JVK2)
- Zoro Select Marking and Warning Tapes