Shop All Anti-slip tapes, Treads & Stair Nosings
Zoro Select
Marking Tape, Checkered, Black/Yl, 2" W
Mfr # ZRS2X5BY-CH
Zoro # G5853878
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Material vinyl
- Tape Color Black/Yellow
- Tape Format Continuous Roll
- Thickness 5.5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZRS2X5BY-CH
- Zoro # G5853878
- Country of Origin Multiple
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2 in |
Roll Length | 15 ft |
Diameter | 3 in |
Imperial Tape WxL | 2 in x 15 ft |
Imperial Tape Width | 2 in |
Imperial Tape Length | 15 ft |
Description
Floor Marking Tape, Continuous Roll, Checkered, Black/Yellow, 2 in, 15 ft, 5.5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Engineer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRED SILVER Convex Security Mirror (PC-P-18)
- HOME PLUS Orange Safety Cone 18 in. H X 10.6 in. W (HD0201)
- LYLE Caution Sign, 3-1/2 in. H, Vinyl (LCU3-0410-RD_5x3.5)
- AZAR DISPLAYS 5" x 7" Vertical/Horizontal W/ T-strip Holder, PK10 (102722)
- ZORO SELECT Marking Tape, Striped, Red/White, 2" W (ZRS5RW)
- ZORO SELECT Marking Tape, Striped, Black/Yellow, 2" W, Diameter: 4 in (RS2BY)
- ZORO SELECT Marking Tape, Striped, Red/White, 3" W (RS3RW)
- ZORO SELECT Hazard Marking Tape, Roll, 1In W, 180 ft. L (9EVC9)
- ZORO SELECT Warning Tape, Checkered, Black/Yellow, 6" W (8NEP4)
- ZORO SELECT Hazard Marking Tape, Roll, 2In W, 180 ft. L (9DPT8)
- TUFTILE ADA Warning Pad, Red, 5ft Lx2 (TT2460-SA-CRD-1)
- Zoro Select Anti-slip tapes, Treads & Stair Nosings