Shop All Anti-slip tapes, Treads & Stair Nosings
Zoro Select
Marking Tape, Checkered, Black/White, 3" W
Mfr # ZRS3BW-CH
Zoro # G5375303
product price: $15.75
/ea
Sold in multiples of 12 for $189.00
$189.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Material vinyl
- Tape Color Black/White
- Tape Format Continuous Roll
- Thickness 5.5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZRS3BW-CH
- Zoro # G5375303
- Country of Origin Multiple
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3 in |
Roll Length | 30 ft |
Diameter | 4 in |
Imperial Tape Width | 3 in |
Imperial Tape Length | 30 ft |
Imperial Tape WxL | 3 in x 30 ft |
Description
Floor Marking Tape, Continuous Roll, Checkered, Black/White, 3 in, 30 ft, 5.5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Engineer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Wire Markr Refill, Printed, Slf-Adhes, PK50, SDR-E (SDR-E)
- CONDOR Hot Mill Gloves, White/Rust, XL, PR (4A277)
- LYLE Caution Sign, 7 in H, Vinyl, Safety Glasses, LCU3-0379-RD_10x7 (LCU3-0379-RD_10x7)
- CONDOR High Visibility Vest, Yellow/Green, S (53YM64)
- ZORO SELECT Reflective Marking Tape, Solid, Orange, 1"W (RF1OR)
- ZORO SELECT Warning Tape, Checkered, Black/Yellow, 3" W (35TA42)
- ZORO SELECT Warning Tape, Striped, Red/White, 1-1/2" W (20TD65)
- ZORO SELECT Conformable Anti-Slip Tape, Blk, 4inx60ft (GRAN1352)
- ZORO SELECT Aisle Marking Tape, Solid, Purple, 2" W (VM102PU)
- ZORO SELECT Reflective Marking Tape, Solid, Yellow, 1"W (ZRF1X5YL)
- INCOM Traction Tape, Hazard Conformable Grit 4 x 60' (SG3904ALS)
- Zoro Select Anti-slip tapes, Treads & Stair Nosings