Shop All Chalk Line Reels
Zoro Select
Marking Flag, Yellow, Blank, Vinyl, PK100
Mfr # 4518Y-200
Zoro # G4053271
original price:
$10.39
13% off
new price: $8.95
/pk 100, $0.09/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Solid
- Overall Height 18 in
- Legend Blank
- Flag Height 4 in
- Flag Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4518Y-200
- Zoro # G4053271
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 18 in |
Flag Height | 4 in |
Flag Width | 5 in |
Length | 18" |
Flag Size (HxW) | 4 in x 5 in |
Staff Height | 18 in |
Details
Color | Yellow |
Item | Marking Flag |
Pattern | Solid |
Legend | Blank |
Flag Material | Vinyl |
Staff Material | Steel Wire |
Material | Vinyl, 18" Wire Staff |
Application | Gas, Gaseous Materials, Oil, Petroleum, Steam |
Flag Color | Yellow |
Flag Color Family | Yellows |
Staff Style | Flag-Style |
Preprinted Images | No Image |
Description
Marking Flag, Flag Color Yellow, Flag Height 4 in, Flag Material Vinyl, Flag Width 5 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 18 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Gas, Gaseous Materials, Oil, Petroleum, Steam, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Impact Wrench Boot, For Use w/5LA58 (261-BOOT)
- STURTEVANT RICHMONT Trque Wrnch, Square Drve, Metal Grp, 150l (869161)
- PROTO 3/8 in Drive, 11mm Hex Metric Socket, 6 Points (J5011MH)
- DYNAMIC Tools Drift Punch, 3/16" X 5/16" X 10" Long (D058010)
- ZORO SELECT Marking Flag, White, Blank, Vinyl, PK100 (4518W-200)
- ZORO SELECT Marking Flag, Fluor Blue, Vinyl, PK100 (4518BG-200)
- ZORO SELECT Marking Flag, Green, Blank, Vinyl, PK100 (4518G-200)
- ZORO SELECT Marking Flag, Orange, Blank, Vinyl, PK100 (2318O-200)
- ZORO SELECT Marking Flag, Black, Blank, Vinyl, PK100 (2330BK-200)
- ZORO SELECT Marking Flag, Brown, Blank, Vinyl, PK100 (4515BRN-200)
- ZORO SELECT Marking Flag, Fluor Green, Vinyl, PK100 (2336GG-200)
- Zoro Select Chalk Line Reels