Shop All Chalk Line Reels
Zoro Select
Marking Flag, Yellow, Blank, Vinyl, PK100
Mfr # 2330Y-200
Zoro # G4715182
product price: $11.89
/pk 100, $0.12/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Solid
- Overall Height 30 in
- Legend Blank
- Flag Height 2 1/2 in
- Flag Width 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2330Y-200
- Zoro # G4715182
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 30 in |
Flag Height | 2 1/2 in |
Flag Width | 3 1/2 in |
Length | 30" |
Staff Height | 30 in |
Flag Size (HxW) | 2 1/2 in x 3 1/2 in |
Details
Color | Yellow |
Item | Marking Flag |
Pattern | Solid |
Legend | Blank |
Flag Material | Vinyl |
Staff Material | Steel Wire |
Application | Gas, Gaseous Materials, Oil, Petroleum, Steam |
Material | Vinyl, 30" Wire Staff |
Flag Color Family | Yellows |
Preprinted Images | No Image |
Staff Style | Flag-Style |
Flag Color | Yellow |
Description
Marking Flag, Flag Color Yellow, Flag Height 2 1/2 in, Flag Material Vinyl, Flag Width 3 1/2 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 30 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Gas, Gaseous Materials, Oil, Petroleum, Steam, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Front Hub Installer and Puller (7208A)
- ENCORE PACKAGING Retractable Knife, Retractable, Metal (EP-200)
- MITUTOYO Dial Indicatr, .0001-.008", Back Plungr Tp (2991A-10)
- GREAT NECK Wrecking Bar 1/2X12-In (WR12)
- ZORO SELECT Marking Flag, Black, Blank, Vinyl, PK100 (2330BK-200)
- ZORO SELECT Marking Flag, Fluor Green, Vinyl, PK100 (2330GG-200)
- ZORO SELECT Marking Flag, Fluor Yellow, Vinyl, PK100 (2330YG-200)
- ZORO SELECT Marking Flag, Silver, Blank, Vinyl, PK100 (2318SV-200)
- ZORO SELECT Marking Flag, Clear, Blank, Vinyl, PK100 (2315CLR-200)
- ZORO SELECT Marking Flag, Red, Blank, Vinyl, PK100 (2318R-200)
- PRESCO Marking Flag, Lime Glo, Blank, PVC, PK100 (4530LG-200)
- Zoro Select Marking Tools