Shop All Chalk Line Reels
Zoro Select
Marking Flag, White, Blank, Vinyl, PK100
Mfr # 4518W-200
Zoro # G8240890
original price:
$8.75
5% off
new price: $8.29
/pk 100, $0.08/ea
$8.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pattern Solid
- Overall Height 18 in
- Legend Blank
- Flag Height 4 in
- Flag Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4518W-200
- Zoro # G8240890
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 18 in |
Flag Height | 4 in |
Flag Width | 5 in |
Length | 18" |
Flag Size (HxW) | 4 in x 5 in |
Staff Height | 18 in |
Details
Item | Marking Flag |
Color | White |
Pattern | Solid |
Legend | Blank |
Staff Material | Steel Wire |
Flag Material | Vinyl |
Material | Vinyl, 18" Wire Staff |
Application | Proposed Excavation |
Preprinted Images | No Image |
Flag Color Family | Whites |
Staff Style | Flag-Style |
Flag Color | White |
Description
Marking Flag, Flag Color White, Flag Height 4 in, Flag Material Vinyl, Flag Width 5 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 18 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Proposed Excavation, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS M1.6 x .35 High Speed Steel Thread Forming Roll Tap Metric (5563412)
- BOSCH 6'' Spade Bit Extension (DQCE1006)
- MILWAUKEE TOOL Heat Gun and Battery (2688-20, 48-11-1820)
- CHANNELLOCK CENTER CUT PLIER 8.3""BLU (458)
- ZORO SELECT Marking Flag, Black, Blank, Vinyl, PK100 (4518BK-200)
- ZORO SELECT Marking Flag, Clear, Blank, Vinyl, PK100 (4518CLR-200)
- ZORO SELECT Marking Flag, Fluor Lime, Vinyl, PK100 (4518LG-200)
- ZORO SELECT Marking Flag, Black/Yellow, Vinyl, PK100 (4530SYBK-200)
- ZORO SELECT Marking Flag, Fluor Blue, Vinyl, PK100 (4530BG-200)
- ZORO SELECT Marking Flag, Clear, Blank, Vinyl, PK100 (2315CLR-200)
- THE BRUSH MAN 100’ Keson Little Giant Chalk Reel Line, 4PK (CHALK REEL G100)
- Zoro Select Chalk Line Reels