Shop All Chalk Line Reels
Zoro Select
Marking Flag, White, Blank, Vinyl, PK100
Mfr # 4515W-200
Zoro # G4332203
product price: $8.95
/pk 100, $0.09/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Solid
- Overall Height 15 in
- Legend Blank
- Flag Height 4 in
- Flag Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4515W-200
- Zoro # G4332203
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 15 in |
Flag Height | 4 in |
Flag Width | 5 in |
Length | 15" |
Staff Height | 15 in |
Flag Size (HxW) | 4 in x 5 in |
Details
Item | Marking Flag |
Color | White |
Pattern | Solid |
Legend | Blank |
Staff Material | Steel Wire |
Flag Material | Vinyl |
Application | Indicate Locations, Routes/Boundaries |
Material | Vinyl, 15" Wire Staffs |
Flag Color | White |
Staff Style | Flag-Style |
Preprinted Images | No Image |
Flag Color Family | Whites |
Description
Marking Flag, Flag Color White, Flag Height 4 in, Flag Material Vinyl, Flag Width 5 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 15 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Indicate Locations, Routes/Boundaries, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 26mm 6 Point 77mm 1/2 Sq. Drive (4300M-26)
- KLEIN TOOLS Battery-Operated 12-Ton Crimper Kit (BAT20-12T1651)
- KO-KEN Socket set 8-19mm 6 Point 200mm Z-series 8 pieces 3/8 Sq. Drive (RS3300MZ/8)
- XCELITE Phillips #1 Round (X101N)
- ZORO SELECT Marking Flag, Fluor Red, Blank, Vinyl, PK100 (4515RG-200)
- ZORO SELECT Marking Flag, Fluor Lime, Vinyl, PK100 (4515LG-200)
- ZORO SELECT Marking Flag, Fluor Blue, Vinyl, PK100 (4515BG-200)
- ZORO SELECT Marking Flag, Green, Blank, Vinyl, PK100 (4515G-200)
- ZORO SELECT Marking Flag, Silver, Blank, Vinyl, PK100 (4515SV-200)
- ZORO SELECT Marking Flag, Fluor Yellow, Vinyl, PK100 (2318YG-200)
- PRESCO Marking Flag, Orange, Cable TV, PVC, PK100 (4521OBK3572-200)
- Zoro Select Marking Tools