Shop All Chalk Line Reels
This Product is Discontinued
Zoro Select
Marking Flag, White, Blank, Vinyl, PK100 (Discontinued)
Mfr # 3JVG5
Zoro # G4716257
This Product is Discontinued
Key Features
- Pattern Solid
- Overall Height 30 in
- Legend Blank
- Flag Height 2 1/2 in
- Flag Width 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3JVG5
- Zoro # G4716257
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 30 in |
Flag Height | 2 1/2 in |
Flag Width | 3 1/2 in |
Staff Height | 30 in |
Flag Size (HxW) | 2 1/2 in x 3 1/2 in |
Details
Color | White |
Item | Marking Flag |
Pattern | Solid |
Legend | Blank |
Staff Material | Steel Wire |
Flag Material | Vinyl |
Flag Color Family | Whites |
Flag Color | White |
Description
Marking Flag, Flag Color White, Flag Height 2 1/2 in, Flag Material Vinyl, Flag Width 3 1/2 in, Legend Blank, Pattern Solid, Staff Height 30 in, Staff Material Wire, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.