Shop All Chalk Line Reels
Zoro Select
Marking Flag, Silver, Evidence, Vinyl, PK100
Mfr # 4518SV-200
Zoro # G4722286
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Pattern Solid
- Overall Height 18"
- Legend Evidence Do Not Touch
- Flag Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4518SV-200
- Zoro # G4722286
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 18" |
Flag Height | 4 in |
Flag Width | 5 in |
Length | 18" |
Flag Size (HxW) | 4 in x 5 in |
Staff Height | 18 in |
Details
Color | Silver |
Item | Marking Flag |
Pattern | Solid |
Legend | Evidence Do Not Touch |
Flag Material | Vinyl |
Staff Material | Steel Wire |
Material | Vinyl, 18" Wire Staff |
Staff Style | Flag-Style |
Flag Color Family | Grays |
Flag Color | Silver |
Preprinted Images | No Image |
Description
Marking Flag, Flag Color Silver, Flag Height 4 in, Flag Material Vinyl, Flag Width 5 in, Legend Evidence Do Not Touch, Pattern Solid, Preprinted Images No Image, Staff Height 18 in, Staff Material Steel Wire, Staff Style Flag-Style, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 6" Carbide 135 Deg. Jobber Length Drill Bit (MP02)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (38224)
- LENOX Band Saw Blade, 5 ft. 4-5/8 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (70033D2B51640)
- KNIPEX Snap Ring Pliers, Internal, 8 1/2" Inter (44 21 J31)
- ZORO SELECT Marking Flag, Fluor Yellow, Vinyl, PK100 (2318YG-200)
- ZORO SELECT Marking Flag, Silver, Blank, Vinyl, PK100 (4518SV-200)
- ZORO SELECT Marking Flag, Blue Dots/White, Vinyl, PK100 (4518WDB20204-200)
- ZORO SELECT Marking Flag, Clear, Blank, Vinyl, PK100 (4530CLR-200)
- ZORO SELECT Marking Flag, Black, Blank, Vinyl, PK100 (2330BK-200)
- ZORO SELECT Marking Flag, Fluor Green, Vinyl, PK100 (4521GG-200)
- IRWIN 100' Pro BLU Chalk Reel (1932887)
- Zoro Select Chalk Line Reels