Shop All Chalk Line Reels
Zoro Select
Marking Flag, Silver, Blank, Vinyl, PK100
Mfr # 4521SV-200
Zoro # G4714394
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Solid
- Overall Height 21 in
- Legend Blank
- Flag Height 4 in
- Flag Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4521SV-200
- Zoro # G4714394
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 21 in |
Flag Height | 4 in |
Flag Width | 5 in |
Length | 21" |
Staff Height | 21 in |
Flag Size (HxW) | 4 in x 5 in |
Details
Item | Marking Flag |
Color | Silver |
Pattern | Solid |
Legend | Blank |
Staff Material | Steel Wire |
Flag Material | Vinyl |
Application | Communications |
Material | Vinyl, 21" Wire Staff |
Flag Color | Silver |
Staff Style | Flag-Style |
Flag Color Family | Grays |
Preprinted Images | No Image |
Description
Marking Flag, Flag Color Silver, Flag Height 4 in, Flag Material Vinyl, Flag Width 5 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 21 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Communications, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 10" Locking Pliers, Straight Jaws (D055307)
- MILWAUKEE TOOL 6-1/2" 40T Fine Finish Circular Saw Blade (48-40-0622)
- KNIPEX 10 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 21 250 SBA)
- DANTONA Power Tool Battery, TOOL-257 (TOOL-257)
- ZORO SELECT Marking Flag, Purple, Blank, Vinyl, PK100 (4521PP-200)
- ZORO SELECT Marking Flag, Fluor Green, Vinyl, PK100 (4521GG-200)
- ZORO SELECT Marking Flag, Brown, Blank, Vinyl, PK100 (4521BRN-200)
- ZORO SELECT Marking Flag, Fluor Lime, Vinyl, PK100 (2318LG-200)
- ZORO SELECT Marking Flag, Clear, Blank, Vinyl, PK100 (4515CLR-200)
- ZORO SELECT Marking Flag, Blue/White, Vinyl, PK100 (4530SWB-200)
- ZORO SELECT Marking Flag, Purple, Blank, Vinyl, PK100 (4530PP-200)
- Zoro Select Marking Tools