Shop All Chalk Line Reels
Zoro Select
Marking Flag, Silver, Blank, Vinyl, PK100
Mfr # 2318SV-200
Zoro # G4711323
product price: $6.85
/pk 100, $0.07/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Pattern Solid
- Overall Height 18 in
- Legend Blank
- Flag Height 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2318SV-200
- Zoro # G4711323
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 18 in |
Flag Height | 2 1/2 in |
Flag Width | 3 1/2 in |
Length | 18" |
Flag Size (HxW) | 2 1/2 in x 3 1/2 in |
Staff Height | 18 in |
Details
Item | Marking Flag |
Color | Silver |
Pattern | Solid |
Legend | Blank |
Flag Material | Vinyl |
Staff Material | Steel Wire |
Application | Communications |
Material | Vinyl, 18" Wire Staff |
Flag Color Family | Grays |
Preprinted Images | No Image |
Staff Style | Flag-Style |
Flag Color | Silver |
Description
Marking Flag, Flag Color Silver, Flag Height 2 1/2 in, Flag Material Vinyl, Flag Width 3 1/2 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 18 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Communications, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3/8-in Cleanable Nut Driver (DWADND38)
- SPYDER Hole Saw, Tungsten CarbideTipped, 2-9/16In (600029CF)
- DRILL AMERICA 9/16" x 18" HSS Extra Long Drill Bit with 1/2"Shank (DWDDL18X9/16X1/2)
- SUBURBAN Angle Plate, 8 in. D, 9 in. H, Machined (SAO-120908)
- ZORO SELECT Marking Flag, Blue, Blank, Vinyl, PK100 (4521B-200)
- ZORO SELECT Marking Flag, Silver, Blank, Vinyl, PK100 (2336SV-200)
- ZORO SELECT Marking Flag, Blue, Blank, Vinyl, PK100 (2321B-200)
- ZORO SELECT Marking Flag, Brown, Blank, Vinyl, PK100 (2321BRN-200)
- ZORO SELECT Marking Flag, Fluor Lime, Vinyl, PK100 (4518LG-200)
- ZORO SELECT Marking Flag, Brown, Blank, Vinyl, PK100 (4515BRN-200)
- PRESCO Marking Flag, Pink Glo, Blank, PVC, PK100 (2315PG-200)
- Zoro Select Chalk Line Reels