Shop All Chalk Line Reels
Zoro Select
Marking Flag, Red/White, Vinyl, PK100
Mfr # 4518SWR-200
Zoro # G4732016
product price: $11.99
/pk 100, $0.12/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Stripes
- Overall Height 18 in
- Legend Blank
- Flag Height 4 in
- Flag Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4518SWR-200
- Zoro # G4732016
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 18 in |
Flag Height | 4 in |
Flag Width | 5 in |
Length | 18" |
Staff Height | 18 in |
Flag Size (HxW) | 4 in x 5 in |
Details
Item | Marking Flag |
Color | White/Red |
Pattern | Stripes |
Legend | Blank |
Flag Material | Vinyl |
Staff Material | Steel Wire |
Application | Communications, Patterned Flags |
Material | Vinyl, 18" Wire Staff |
Flag Color | White/Red |
Staff Style | Flag-Style |
Preprinted Images | No Image |
Flag Color Family | Reds, Whites |
Description
Marking Flag, Flag Color White/Red, Flag Height 4 in, Flag Material Vinyl, Flag Width 5 in, Legend Blank, Pattern Stripes, Preprinted Images No Image, Staff Height 18 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Communications, Patterned Flags, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Mill File, American, Smooth Cut, 8 In. L (1NFN6)
- VIKING 7-1/8" HSS Jobber Length Drill Bit (VI 22280)
- DEWALT 7/8" Reduced Shank Black Oxide Drill Bit (1/2" Shank) (DW1627)
- UNIBOR 1-1/2in X 1in Premium M42 Cobalt Annular Cutter with Pilot Pin (25148)
- ZORO SELECT Marking Flag, Blue/White, Vinyl, PK100 (4518SWB-200)
- ZORO SELECT Marking Flag, Black/Yellow, Vinyl, PK100 (4518SYBK-200)
- ZORO SELECT Marking Flag, Brown, Blank, Vinyl, PK100 (4518BRN-200)
- ZORO SELECT Marking Flag, Blue, Blank, Vinyl, PK100 (4518B-200)
- ZORO SELECT Marking Flag, Orange, Blank, Vinyl, PK100 (15079)
- ZORO SELECT Marking Flag, Fluor Green, Vinyl, PK100 (2330GG-200)
- GAMMON REEL Gammon Reel 015 Magnetic Case for #012 (15-015)
- Zoro Select Chalk Line Reels