Shop All Chalk Line Reels
Zoro Select
Marking Flag, Red/White, Vinyl, PK100
Mfr # 4518RW28544-200
Zoro # G4735281
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Checkered
- Overall Height 18 in
- Legend Blank
- Flag Height 4 in
- Flag Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4518RW28544-200
- Zoro # G4735281
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 18 in |
Flag Height | 4 in |
Flag Width | 5 in |
Length | 18" |
Flag Size (HxW) | 4 in x 5 in |
Staff Height | 18 in |
Details
Item | Marking Flag |
Color | White/Red |
Pattern | Checkered |
Legend | Blank |
Staff Material | Steel Wire |
Flag Material | Vinyl |
Application | Communications |
Material | Vinyl, 18" Wire Staff |
Staff Style | Flag-Style |
Flag Color Family | Reds, Whites |
Preprinted Images | No Image |
Flag Color | White/Red |
Description
Marking Flag, Flag Color White/Red, Flag Height 4 in, Flag Material Vinyl, Flag Width 5 in, Legend Blank, Pattern Checkered, Preprinted Images No Image, Staff Height 18 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Communications, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Electronic Digital Depth Gage, 0 to 8 In (571-212-30)
- DIABLO 3/8"x12" SDS-Plus Rebar Cutter (DMAPLRC1010)
- RIDGID Propulsion Nozzle, 5/8 In. (H-41)
- ZORO SELECT Ball Lock Pin, Pull Ring, 3/8" Pin Dia. (LBH-137)
- ZORO SELECT Marking Flag, Purple, Blank, Vinyl, PK100 (2321PP-200)
- ZORO SELECT Marking Flag, Orange, Blank, Vinyl, PK100 (15079)
- ZORO SELECT Marking Flag, Black, Blank, Vinyl, PK100 (4518BK-200)
- ZORO SELECT Marking Flag, Fluor Blue, Vinyl, PK100 (2336BG-200)
- ZORO SELECT Marking Flag, Fluor Red, Blank, Vinyl, PK100 (4518RG-200)
- ZORO SELECT Marking Flag, Fluor Blue, Vinyl, PK100 (4530BG-200)
- ZORO SELECT Marking Flag, Black, Blank, Vinyl, PK100 (2336BK-200)
- Zoro Select Marking Tools