Shop All Chalk Line Reels
Zoro Select
Marking Flag, Purple, Blank, Vinyl, PK100
Mfr # 4536PP-200
Zoro # G4725034
original price:
$16.25
10% off
new price: $14.59
/pk 100, $0.15/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Solid
- Overall Height 36 in
- Legend Blank
- Flag Height 4 in
- Flag Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4536PP-200
- Zoro # G4725034
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 36 in |
Flag Height | 4 in |
Flag Width | 5 in |
Length | 36" |
Staff Height | 36 in |
Flag Size (HxW) | 4 in x 5 in |
Details
Item | Marking Flag |
Color | Purple |
Pattern | Solid |
Legend | Blank |
Flag Material | Vinyl |
Staff Material | Steel Wire |
Material | Vinyl, 36" Wire Staff |
Application | Irrigation, Signal Reclaimed Water, Slurry Lines |
Flag Color Family | Purples |
Flag Color | Purple |
Staff Style | Flag-Style |
Preprinted Images | No Image |
Description
The ZORO SELECT 4536PP-200 Marking Flag is the ideal tool for marking out your work area. It comes with a solid purple flag that is 4 in. tall and 5 in. wide, with a wire staff that measures 36 in. This chalking line reel has a solid purple flag with the word "BLANK" on it to mark out your work area. The 36 in. steel wire staff has an overall height of 36 in., while the 4 in. tall flag has a width of 5 in.. Made from vinyl, this marking flag can be used on any surface without leaving residue behind when you are done using it. The ZORO SELECT 4536PP-200 Marking Flag will make it easy for you to keep track of where you have been working or what tools you need to pick up next time around the shop floor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 7 25/32 in Proto Needle Nose Plier Plastisol Grip Handle (J228G)
- OSG Carbide End Mill, VG441, 1/2 D, 1 1/2 Cut L (VG441-5003)
- TECNA Tool Balancer, 63" Stroke, 0.88-2.2 lb Capacity (9311)
- BON TOOL Bon 13-142 Wedge Darby, Mag 42" (13-142)
- ZORO SELECT Marking Flag, Fluor Red, Blank, Vinyl, PK100 (4536RG-200)
- ZORO SELECT Marking Flag, Fluor Green, Vinyl, PK100 (4536GG-200)
- ZORO SELECT Marking Flag, Black, Blank, Vinyl, PK100 (4536BK-200)
- ZORO SELECT Marking Flag, Fluor Pink, Vinyl, PK100 (4518PG-200)
- ZORO SELECT Marking Flag, Fluor Red, Blank, Vinyl, PK100 (2336RG-200)
- ZORO SELECT Marking Flag, Fluor Yellow, Vinyl, PK100 (4518YG-200)
- IRWIN Marking Chalk Refill, Permanent, Red, 5 lb (65102)
- Zoro Select Marking Tools