Shop All Chalk Line Reels
Zoro Select
Marking Flag, Purple, Blank, Vinyl, PK100
Mfr # 4518PP-200
Zoro # G4721525
original price:
$10.45
10% off
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Solid
- Overall Height 18 in
- Legend Blank
- Flag Height 4 in
- Flag Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4518PP-200
- Zoro # G4721525
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 18 in |
Flag Height | 4 in |
Flag Width | 5 in |
Length | 18" |
Staff Height | 18 in |
Flag Size (HxW) | 4 in x 5 in |
Details
Color | Purple |
Item | Marking Flag |
Pattern | Solid |
Legend | Blank |
Staff Material | Steel Wire |
Flag Material | Vinyl |
Material | Vinyl, 18" Wire Staff |
Application | Irrigation, Reclaimed Water, Slurry Lines |
Staff Style | Flag-Style |
Flag Color Family | Purples |
Flag Color | Purple |
Preprinted Images | No Image |
Description
Marking Flag, Flag Color Purple, Flag Height 4 in, Flag Material Vinyl, Flag Width 5 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 18 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Irrigation, Reclaimed Water, Slurry Lines, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-3/8" Magnetic Hex Shank Bridge Reamer (DWRRB1-3/8HEX-MAG)
- SG TOOL AID Junior Slugger Slide Hammer Dent Puller (81500)
- BIG HORN Long Handle J-Roller with Rubber Roller (19600)
- K-TOOL INTERNATIONAL Push Button Ratchet (KTI-23091)
- ZORO SELECT Marking Flag, Fluor Orange, Vinyl, PK100 (4518OG-200)
- ZORO SELECT Marking Flag, Orange, Blank, Vinyl, PK100 (4518O-200)
- ZORO SELECT Marking Flag, Red, Blank, Vinyl, PK100 (4518R-200)
- ZORO SELECT Marking Flag, Black/Yellow, Vinyl, PK100 (4530YBK28544-200)
- ZORO SELECT Marking Flag, Fluor Yellow, Vinyl, PK100 (4521YG-200)
- ZORO SELECT Marking Flag, Fluor Blue, Vinyl, PK100 (4521BG-200)
- PRESCO Marking Flag, White, Blank, PVC, PK100 (4536W-200)
- Zoro Select Chalk Line Reels