Shop All Chalk Line Reels
Zoro Select
Marking Flag, Purple, Blank, Vinyl, PK100
Mfr # 2330PP-200
Zoro # G4707473
product price: $9.59
/pk 100, $0.10/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Solid
- Overall Height 30 in
- Legend Blank
- Flag Height 2 1/2 in
- Flag Width 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2330PP-200
- Zoro # G4707473
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 30 in |
Flag Height | 2 1/2 in |
Flag Width | 3 1/2 in |
Length | 30" |
Staff Height | 30 in |
Flag Size (HxW) | 2 1/2 in x 3 1/2 in |
Details
Item | Marking Flag |
Color | Purple |
Pattern | Solid |
Legend | Blank |
Staff Material | Steel Wire |
Flag Material | Vinyl |
Application | Irrigation, Signal Reclaimed Water, Slurry Lines |
Material | Vinyl, 30" Wire Staff |
Flag Color | Purple |
Preprinted Images | No Image |
Staff Style | Flag-Style |
Flag Color Family | Purples |
Description
Marking Flag, Flag Color Purple, Flag Height 2 1/2 in, Flag Material Vinyl, Flag Width 3 1/2 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 30 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Irrigation, Signal Reclaimed Water, Slurry Lines, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 14 Piece V-Groove SAE Full Polished Combination Wrench Set (9915A)
- KIPP Tether Cable Form:B With Crimp Terminals L=150, Stainless Steel, Comp:Aluminum (K0367.1150)
- FOWLER 6 Rigid 4R EZ Read Rule (523370060)
- JET Filter Collection Bag Kit for (708636MF)
- ZORO SELECT Marking Flag, Fluor Red, Blank, Vinyl, PK100 (2330RG-200)
- ZORO SELECT Marking Flag, Yellow, Blank, Vinyl, PK100 (2330Y-200)
- ZORO SELECT Marking Flag, Fluor Yellow, Vinyl, PK100 (2330YG-200)
- ZORO SELECT Marking Flag, Purple, Blank, Vinyl, PK100 (4536PP-200)
- ZORO SELECT Marking Flag, Fluor Green, Vinyl, PK100 (2330GG-200)
- ZORO SELECT Marking Flag, Fluor Blue, Vinyl, PK100 (2330BG-200)
- DEWALT Chalk Reel (DWHT47256)
- Zoro Select Marking Tools