Shop All Chalk Line Reels
Zoro Select
Marking Flag, Purple, Blank, Vinyl, PK100
Mfr # 2318PP-200
Zoro # G4726784
original price:
$9.19
9% off
new price: $8.29
/pk 100, $0.08/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Purple
- Pattern Solid
- Overall Height 18 in
- Legend Blank
- Flag Height 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2318PP-200
- Zoro # G4726784
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 18 in |
Flag Height | 2 1/2 in |
Flag Width | 3 1/2 in |
Length | 18" |
Flag Size (HxW) | 2 1/2 in x 3 1/2 in |
Staff Height | 18 in |
Details
Color | Purple |
Item | Marking Flag |
Pattern | Solid |
Legend | Blank |
Flag Material | Vinyl |
Staff Material | Steel Wire |
Material | Vinyl, 18" Wire Staff |
Application | Irrigation, Reclaimed Water, Slurry Lines |
Staff Style | Flag-Style |
Preprinted Images | No Image |
Flag Color | Purple |
Flag Color Family | Purples |
Description
This ZORO SELECT 2318PP-200 Marking Flag is the perfect solution for marking on construction sites. It has a purple solid flag and a staff made of steel wire. The marking flag's height measures 2 1/2 in., while its overall height is 18 in. This chalk line reel has a purple solid pattern and comes with a blank legend. Its 3 1/2 in. wide flag material is vinyl, which resists tearing and cracking. If you are looking for a durable marking flag that will not rust or break easily, this one from Zoro Select is the tool to have on hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, #22, 6 Flute, Cobalt (1435-0.157)
- SUPERCUT Bandsaw Blade, 111 L, 0.1875 W, 14 TPI, 0.025 Thick, Carbon Steel (444360)
- NUPLA Double Face Sledge Hammer, Brass, 18 in. L (6894532)
- KLEIN TOOLS 11-1/2" Open Jaw Cable Cutter (63711)
- ZORO SELECT Marking Flag, Green, Blank, Vinyl, PK100 (4518G-200)
- ZORO SELECT Marking Flag, Orange, Blank, Vinyl, PK100 (15079)
- ZORO SELECT Marking Flag, Fluor Green, Vinyl, PK100 (4530GG-200)
- ZORO SELECT Marking Flag, Black, Blank, Vinyl, PK100 (2330BK-200)
- ZORO SELECT Marking Flag, Fluor Yellow, Vinyl, PK100 (2336YG-200)
- ZORO SELECT Marking Flag, Red Dots/White, Vinyl, PK100 (4518WR20204-200)
- PRESCO Marking Flag, Clear, Blank, PVC, PK100 (F4524CLR-200)
- Zoro Select Chalk Line Reels