Shop All Chalk Line Reels
Zoro Select
Marking Flag, Purple, Blank, Vinyl, PK100
Mfr # 2315PP-200
Zoro # G4332194
product price: $11.15
/pk 100, $0.11/ea
$11.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pattern Solid
- Overall Height 15 in
- Legend Blank
- Flag Height 2 1/2 in
- Flag Width 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2315PP-200
- Zoro # G4332194
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 15 in |
Flag Height | 2 1/2 in |
Flag Width | 3 1/2 in |
Length | 15" |
Flag Size (HxW) | 2 1/2 in x 3 1/2 in |
Staff Height | 15 in |
Details
Color | Purple |
Item | Marking Flag |
Pattern | Solid |
Legend | Blank |
Flag Material | Vinyl |
Staff Material | Steel Wire |
Application | Irrigation, Signal Reclaimed Water, Slurry Lines |
Material | Vinyl, 15" Wire Staff |
Preprinted Images | No Image |
Flag Color | Purple |
Staff Style | Flag-Style |
Flag Color Family | Purples |
Description
Marking Flag, Flag Color Purple, Flag Height 2 1/2 in, Flag Material Vinyl, Flag Width 3 1/2 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 15 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Irrigation, Signal Reclaimed Water, Slurry Lines, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Greenlee® 0153-42C 6N1 Multi-Tool Driver (0153-42C)
- DRILL AMERICA 7/16"-27 HSS Plug Hand Tap (DWTST7/16-27P)
- STARRETT Tap Wrench (93B)
- DRILL AMERICA 1-1/4"-120 HSS 6 Flute Chatterless Countersink (DEWCHAT1-1/4-120)
- ZORO SELECT Marking Flag, Fluor Red, Blank, Vinyl, PK100 (2315R-200)
- ZORO SELECT Marking Flag, Fluor Yellow, Vinyl, PK100 (2315YG-200)
- ZORO SELECT Marking Flag, Brown, Blank, Vinyl, PK100 (2315BRN-200)
- ZORO SELECT Marking Flag, Silver, Blank, Vinyl, PK100 (2336SV-200)
- ZORO SELECT Marking Flag, Green, Blank, Vinyl, PK100 (4518G-200)
- ZORO SELECT Marking Flag, Brown, Blank, Vinyl, PK100 (2321BRN-200)
- ZORO SELECT Marking Flag, Fluor Red, Blank, Vinyl, PK100 (4530RG-200)
- Zoro Select Chalk Line Reels