Shop All Chalk Line Reels
Zoro Select
Marking Flag, Pink, Blank, Vinyl, PK100
Mfr # 2321PG-200
Zoro # G1335223
product price: $11.99
/pk 100, $0.12/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pattern Solid
- Overall Height 21 in
- Legend Blank
- Flag Height 3 1/2 in
- Flag Width 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2321PG-200
- Zoro # G1335223
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 21 in |
Flag Height | 3 1/2 in |
Flag Width | 2 1/2 in |
Length | 3-1/2" |
Staff Height | 21 in |
Flag Size (HxW) | 3 1/2 in x 2 1/2 in |
Details
Item | Marking Flag |
Color | Pink |
Pattern | Solid |
Legend | Blank |
Flag Material | Vinyl |
Staff Material | Steel Wire |
Application | Survey Markings |
Flag Color Family | Pinks |
Staff Style | Flag-Style |
Preprinted Images | No Image |
Flag Color | Pink |
Description
Marking Flag, Flag Color Pink, Flag Height 3 1/2 in, Flag Material Vinyl, Flag Width 2 1/2 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 21 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Survey Markings, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4-Cutter Hammer Drill Bit 3/4" x 18"L, SDS Plus (HCFC2227)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 17mm 12 pt Metric Socket, 12 Points (40317)
- IRWIN Nutsetter, 3/8", Steel, Impact Rated (IWAF34438)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 3/8 (C23145)
- ZORO SELECT Marking Flag, Lime, Blank, Vinyl, PK100 (2321LG-200)
- ZORO SELECT Marking Flag, Orange, Blank, Vinyl, PK100 (15079)
- ZORO SELECT Marking Flag, Red/White, Vinyl, PK100 (4530RW28544-200)
- ZORO SELECT Marking Flag, Black Dots/Yellow, PK100 (4518YBK20204-200)
- ZORO SELECT Marking Flag, Blue, Blank, Vinyl, PK100 (4521B-200)
- ZORO SELECT Marking Flag, White, Blank, Vinyl, PK100 (2318W-200)
- ZORO SELECT Marking Flag, Silver, Blank, Vinyl, PK100 (4518SV-200)
- Zoro Select Chalk Line Reels