Shop All Chalk Line Reels
Zoro Select
Marking Flag, Orange, Blank, Vinyl, PK100
Mfr # 4518O-200
Zoro # G4729663
product price: $9.89
/pk 100, $0.10/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Solid
- Overall Height 18 in
- Legend Blank
- Flag Height 4 in
- Flag Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4518O-200
- Zoro # G4729663
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 18 in |
Flag Height | 4 in |
Flag Width | 5 in |
Length | 18" |
Flag Size (HxW) | 4 in x 5 in |
Staff Height | 18 in |
Details
Color | Orange |
Item | Marking Flag |
Pattern | Solid |
Legend | Blank |
Flag Material | Vinyl |
Staff Material | Steel Wire |
Application | Alarm/Signal Lines, Cables, Communications, Conduit |
Material | Vinyl, 18" Wire Staff |
Flag Color | Orange |
Preprinted Images | No Image |
Staff Style | Flag-Style |
Flag Color Family | Oranges |
Description
The ZORO SELECT 4518O-200 Marking Flag is the perfect tool for marking out spaces and boundaries. The orange flag is made of vinyl and has a height of 4 in. and width of 5 in. This marking flag comes with a solid pattern that makes it easy to spot from a distance. With an overall height of 18 in., this marking flag will not be easily lost or blown away by windy conditions. Whether you are working on construction sites or painting your house, the ZORO SELECT 4518O-200 Marking Flag will make it easier to create borders and demarcations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Dallas Bit Iron, Wood Handle, 6x4.5" (CF299)
- ULTRA-DEX USA Carbide Insert, CCMT 32.51 UD51 (CCMT 32.51-ZX3 UD51)
- SLUGGER BY FEIN Pilot Pin, 9/16-2 In Dia, 2 In D (63134998310)
- DYNAMIC Tools 3/8" Drive 6 Point Metric, 15mm Deep Length, Chrome Socket (D008215)
- ZORO SELECT Marking Flag, Clear, Blank, Vinyl, PK100 (4518CLR-200)
- ZORO SELECT Marking Flag, Red, Blank, Vinyl, PK100 (4518R-200)
- ZORO SELECT Marking Flag, Fluor Red, Blank, Vinyl, PK100 (4518RG-200)
- ZORO SELECT Marking Flag, Blue Dots/White, Vinyl, PK100 (4518WDB20204-200)
- ZORO SELECT Marking Flag, Fluor Yellow, Vinyl, PK100 (4536YG-200)
- ZORO SELECT Marking Flag, Fluor Blue, Vinyl, PK100 (4521BG-200)
- ZORO SELECT Marking Flag, Silver, Blank, Vinyl, PK100 (4521SV-200)
- Zoro Select Marking Tools