Shop All Chalk Line Reels
Zoro Select
Marking Flag, Orange, Blank, Vinyl, PK100
Mfr # 4515O-200
Zoro # G4734222
original price:
$12.92
18% off
new price: $10.55
/pk 100, $0.11/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Solid
- Overall Height 15 in
- Legend Blank
- Flag Height 4 in
- Flag Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4515O-200
- Zoro # G4734222
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 15 in |
Flag Height | 4 in |
Flag Width | 5 in |
Length | 15" |
Staff Height | 15 in |
Flag Size (HxW) | 4 in x 5 in |
Details
Item | Marking Flag |
Color | Orange |
Pattern | Solid |
Legend | Blank |
Flag Material | Vinyl |
Staff Material | Steel Wire |
Material | Vinyl, 15" Wire Staffs |
Application | Alarm/Signal Lines, Cables or Conduit, Communications |
Staff Style | Flag-Style |
Preprinted Images | No Image |
Flag Color | Orange |
Flag Color Family | Oranges |
Description
Marking Flag, Flag Color Orange, Flag Height 4 in, Flag Material Vinyl, Flag Width 5 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 15 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Alarm/Signal Lines, Cables or Conduit, Communications, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Mini Bolt Cutter, 8" Overall Length (71 32 200 T BKA)
- CHICAGO PNEUMATIC 0.401" Round Pistol Air Hammer 3000 bpm (CP7111)
- WESTWARD Walking Groover, 6 In x 3 In, SS, ErgoSoft (13A754)
- DEWALT 20V MAX* XR(R) Brushless Cordless Planer (Tool Only) (DCP580B)
- ZORO SELECT Marking Flag, Red, Blank, Vinyl, PK100 (4515R-200)
- ZORO SELECT Marking Flag, Fluor Blue, Vinyl, PK100 (4515BG-200)
- ZORO SELECT Marking Flag, Fluor Lime, Vinyl, PK100 (4515LG-200)
- ZORO SELECT Marking Flag, Fluor Green, Vinyl, PK100 (4518GG-200)
- ZORO SELECT Marking Flag, Fluor Orange, Vinyl, PK100 (4515OG-200)
- ZORO SELECT Marking Flag, Fluor Orange, Vinyl, PK100 (4518OG-200)
- ZORO SELECT Marking Flag, Fluor Blue, Vinyl, PK100 (4530BG-200)
- Zoro Select Marking Tools