Shop All Chalk Line Reels
Zoro Select
Marking Flag, Orange, Blank, Vinyl, PK100
Mfr # 2318O-200
Zoro # G4332054
product price: $10.15
/pk 100, $0.10/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Pattern Solid
- Overall Height 18 in
- Legend Blank
- Flag Height 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2318O-200
- Zoro # G4332054
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 18 in |
Flag Height | 2 1/2 in |
Flag Width | 3 1/2 in |
Length | 18" |
Flag Size (HxW) | 2 1/2 in x 3 1/2 in |
Staff Height | 18 in |
Details
Color | Orange |
Item | Marking Flag |
Pattern | Solid |
Legend | Blank |
Flag Material | Vinyl |
Staff Material | Steel Wire |
Application | Alarm/Signal Lines, Cables, Communications, Conduit |
Material | Vinyl, 18" Wire Staff |
Staff Style | Flag-Style |
Flag Color Family | Oranges |
Flag Color | Orange |
Preprinted Images | No Image |
Description
Marking Flag, Flag Color Orange, Flag Height 2 1/2 in, Flag Material Vinyl, Flag Width 3 1/2 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 18 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Alarm/Signal Lines, Cables, Communications, Conduit, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKIL RECIP BLADE 9"" 5TPI (94100)
- TEKTON 3/8 Inch Drive x 1/4 Inch Deep 12-Point Socket (SHD13206)
- PROTO 3/8" Drive Spinner Ratchet, Chrome (J5251)
- TUNGALOY Turning Indexable Insert, VCMT331-P, PK10 (6747799)
- ZORO SELECT Marking Flag, Fluor Red, Blank, Vinyl, PK100 (2321RG-200)
- ZORO SELECT Marking Flag, Fluor Pink, Vinyl, PK100 (4518PG-200)
- ZORO SELECT Marking Flag, Fluor Blue, Vinyl, PK100 (4518BG-200)
- ZORO SELECT Marking Flag, Fluor Green, Vinyl, PK100 (2321GG-200)
- ZORO SELECT Marking Flag, Black, Blank, Vinyl, PK100 (4530BK-200)
- ZORO SELECT Marking Flag, White, Blank, Vinyl, PK100 (2318W-200)
- ZORO SELECT Marking Flag, Fluor Red, Blank, Vinyl, PK100 (2315R-200)
- Zoro Select Marking Tools