Shop All Chalk Line Reels
Zoro Select
Marking Flag, Lime, Blank, Vinyl, PK100
Mfr # 2321LG-200
Zoro # G2669852
original price:
$10.79
10% off
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Solid
- Overall Height 21 in
- Legend Blank
- Flag Height 3 1/2 in
- Flag Width 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2321LG-200
- Zoro # G2669852
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 21 in |
Flag Height | 3 1/2 in |
Flag Width | 2 1/2 in |
Length | 3-1/2" |
Staff Height | 21 in |
Flag Size (HxW) | 3 1/2 in x 2 1/2 in |
Details
Item | Marking Flag |
Color | Lime |
Pattern | Solid |
Legend | Blank |
Flag Material | Vinyl |
Staff Material | Steel Wire |
Application | Marking Important Areas |
Flag Color Family | Greens |
Staff Style | Flag-Style |
Preprinted Images | No Image |
Flag Color | Lime |
Description
Marking Flag, Flag Color Lime, Flag Height 3 1/2 in, Flag Material Vinyl, Flag Width 2 1/2 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 21 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Marking Important Areas, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Dial Test Indicator Set, 1-9/16", Yellow (3909MA)
- CLEVELAND 5-Flute Cobalt 8% Fine Square Single Roughing EndMill Cleveland Cleveland RG6 Bright 1"x1"x3"x5-1/2" (C30839)
- ZORO SELECT Ball Lock Pin, Pull Ring, 1/4" Pin Dia. (LBH-SS3104)
- ZORO SELECT Cutting Blade (S8115601)
- ZORO SELECT Marking Flag, Pink, Blank, Vinyl, PK100 (2321PG-200)
- ZORO SELECT Marking Flag, Orange, Blank, Vinyl, PK100 (15079)
- ZORO SELECT Marking Flag, Fluor Red, Blank, Vinyl, PK100 (2321RG-200)
- ZORO SELECT Marking Flag, Brown, Blank, Vinyl, PK100 (4521BRN-200)
- ZORO SELECT Marking Flag, Silver, Blank, Vinyl, PK100 (2318SV-200)
- ZORO SELECT Marking Flag, Fluor Yellow, Vinyl, PK100 (4530YG-200)
- STANLEY Chalk Line Reel with 4 oz. Blue Chalk (47-442)
- Zoro Select Marking Tools