Shop All Chalk Line Reels
This Product is Discontinued
Zoro Select
Marking Flag, Green, Blank, Vinyl, PK100 (Discontinued)
Mfr # P4518G-200
Zoro # G4711804
This Product is Discontinued
Key Features
- Color Green
- Pattern Solid
- Overall Height 18 in
- Legend Blank
- Flag Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P4518G-200
- Zoro # G4711804
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 18 in |
Flag Height | 4 in |
Flag Width | 5 in |
Length | 18" |
Flag Size (HxW) | 4 in x 5 in |
Details
Item | Marking Flag |
Color | Green |
Pattern | Solid |
Legend | Blank |
Staff Material | Plastic |
Flag Material | Vinyl |
Application | Drain Lines, Indicating Sewers |
Material | Vinyl, 18" PVC Staffs |
Preprinted Images | No Image |
Flag Color | Green |
Flag Color Family | Greens |
Staff Style | Flag-Style |
Description
Marking Flag, Flag Color Green, Flag Height 4 in, Flag Material Vinyl, Flag Width 5 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Material Plastic, Staff Style Flag-Style, Application Drain Lines, Indicating Sewers, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.