Shop All Chalk Line Reels
Zoro Select
Marking Flag, Green, Blank, Vinyl, PK100
Mfr # 4518G-200
Zoro # G4727466
product price: $11.59
/pk 100, $0.12/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Solid
- Overall Height 18 in
- Legend Blank
- Flag Height 4 in
- Flag Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4518G-200
- Zoro # G4727466
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 18 in |
Flag Height | 4 in |
Flag Width | 5 in |
Length | 18" |
Staff Height | 18 in |
Flag Size (HxW) | 4 in x 5 in |
Details
Item | Marking Flag |
Color | Green |
Pattern | Solid |
Legend | Blank |
Staff Material | Steel Wire |
Flag Material | Vinyl |
Material | Vinyl, 18" Wire Staff |
Application | Drain Lines, Sewers |
Preprinted Images | No Image |
Flag Color Family | Greens |
Flag Color | Green |
Staff Style | Flag-Style |
Description
Marking Flag, Flag Color Green, Flag Height 4 in, Flag Material Vinyl, Flag Width 5 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 18 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Drain Lines, Sewers, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 7 ft. 9" L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEFC812M42-7' 9)
- ZORO SELECT Drill Bushing, Type P, Drill Size 9/32 In (P3216HX)
- NOVA 100MM Jaws (JS100N)
- DRILL AMERICA 1-9/16" HSS 4MT Spiral Flute Bridge Reamer (DWRRB1-9/16)
- ZORO SELECT Marking Flag, Fluor Pink, Vinyl, PK100 (4518PG-200)
- ZORO SELECT Marking Flag, Fluor Lime, Vinyl, PK100 (4518LG-200)
- ZORO SELECT Marking Flag, Brown, Blank, Vinyl, PK100 (4518BRN-200)
- ZORO SELECT Marking Flag, Fluor Green, Vinyl, PK100 (4518GG-200)
- ZORO SELECT Marking Flag, Fluor Blue, Vinyl, PK100 (4530BG-200)
- ZORO SELECT Marking Flag, Fluor Red, Blank, Vinyl, PK100 (2318RG-200)
- ZORO SELECT Marking Flag, Purple, Blank, Vinyl, PK100 (4515PP-200)
- Zoro Select Marking Tools