Shop All Chalk Line Reels
Zoro Select
Marking Flag, Green, Blank, Vinyl, PK100
Mfr # 2318GBK-200
Zoro # G3958866
product price: $10.25
/pk 100, $0.10/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Pattern Solid
- Overall Height 18 in
- Legend Blank
- Flag Height 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2318GBK-200
- Zoro # G3958866
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 18 in |
Flag Height | 2 1/2 in |
Flag Width | 3 1/2 in |
Length | 18" |
Flag Size (HxW) | 2 1/2 in x 3 1/2 in |
Staff Height | 18 in |
Details
Item | Marking Flag |
Color | Green |
Pattern | Solid |
Legend | Blank |
Staff Material | Steel Wire |
Flag Material | Vinyl |
Material | Vinyl, 18" Wire Staff |
Application | Drain Lines, Sewers |
Preprinted Images | No Image |
Staff Style | Flag-Style |
Flag Color Family | Greens |
Flag Color | Green |
Description
Marking Flag, Flag Color Green, Flag Height 2 1/2 in, Flag Material Vinyl, Flag Width 3 1/2 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 18 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Drain Lines, Sewers, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN 1/4-in Drive 72 Geared Teeth Ratchets, 1/4" Drive Gimbal Palm Ratchet, Polished chrome (CMMT86004)
- MITUTOYO Micrometer, 1 to 2", 0.0001", Friction (103-136)
- WESTWARD 3-Piece Chrome Adjustable Wrench Set (6 in, 8 in, 10 in) (1NYB8)
- DEWALT Straight Grinder (DWMT70783)
- ZORO SELECT Marking Flag, Red, Blank, Vinyl, PK100 (2318R-200)
- ZORO SELECT Marking Flag, Red Dots/White, Vinyl, PK100 (4518WR20204-200)
- ZORO SELECT Marking Flag, Black, Blank, Vinyl, PK100 (2330BK-200)
- ZORO SELECT Marking Flag, Red/White, Vinyl, PK100 (4530SWR-200)
- ZORO SELECT Marking Flag, White, Blank, Vinyl, PK100 (2318W-200)
- ZORO SELECT Marking Flag, White, Blank, Vinyl, PK100 (4518W-200)
- PRESCO Marking Flag, White, Blank, PVC, PK100 (4530W-200)
- Zoro Select Marking Tools