Shop All Chalk Line Reels
Zoro Select
Marking Flag, Fluor Yellow, Vinyl, PK100
Mfr # 2321YG-200
Zoro # G4714857
original price:
$10.70
9% off
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Solid
- Overall Height 21 in
- Legend Blank
- Flag Height 2 1/2 in
- Flag Width 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2321YG-200
- Zoro # G4714857
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 21 in |
Flag Height | 2 1/2 in |
Flag Width | 3 1/2 in |
Length | 21" |
Flag Size (HxW) | 2 1/2 in x 3 1/2 in |
Staff Height | 21 in |
Details
Color | Fluorescent Yellow |
Item | Marking Flag |
Pattern | Solid |
Legend | Blank |
Flag Material | Vinyl |
Staff Material | Steel Wire |
Application | Gas, Gaseous Materials, Oil, Petroleum, Steam |
Material | Vinyl, 21" Wire Staff |
Preprinted Images | No Image |
Flag Color | Fluorescent Yellow |
Staff Style | Flag-Style |
Flag Color Family | Yellows |
Description
Marking Flag, Flag Color Fluorescent Yellow, Flag Height 2 1/2 in, Flag Material Vinyl, Flag Width 3 1/2 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 21 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Gas, Gaseous Materials, Oil, Petroleum, Steam, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Socket Set Metric, SAE 23 Pieces 1/4 in to 3/4 in, 7 mm to 17 mm , Black Phosphate (J72323IM)
- ZORO SELECT 57.00mm 118 Deg. Jobber Length Drill Bit (450-401181B)
- CLE-LINE Screw Machine Drill Bit, 9/32 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23474)
- HHIP 1/16-3/4" By 32Nds 23 Piece R8 Collet Set (3900-0009)
- ZORO SELECT Marking Flag, Fluor Blue, Vinyl, PK100 (2321BG-200)
- ZORO SELECT Marking Flag, Purple, Blank, Vinyl, PK100 (2321PP-200)
- ZORO SELECT Marking Flag, Brown, Blank, Vinyl, PK100 (2321BRN-200)
- ZORO SELECT Marking Flag, Yellow, Blank, Vinyl, PK100 (4518Y-200)
- ZORO SELECT Marking Flag, Blue/White, Vinyl, PK100 (4530WDB28544-200)
- ZORO SELECT Marking Flag, Orange, Blank, Vinyl, PK100 (2318O-200)
- STRINGLINER Mason Line Reel Ylw 540' (25412)
- Zoro Select Chalk Line Reels