Shop All Chalk Line Reels
Zoro Select
Marking Flag, Fluor Yellow, Vinyl, PK100
Mfr # 2318YG-200
Zoro # G4721315
original price:
$11.30
14% off
new price: $9.65
/pk 100, $0.10/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Fluorescent Yellow
- Pattern Solid
- Overall Height 18 in
- Legend Blank
- Flag Height 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2318YG-200
- Zoro # G4721315
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 18 in |
Flag Height | 2 1/2 in |
Flag Width | 3 1/2 in |
Length | 18" |
Staff Height | 18 in |
Flag Size (HxW) | 2 1/2 in x 3 1/2 in |
Details
Color | Fluorescent Yellow |
Item | Marking Flag |
Pattern | Solid |
Legend | Blank |
Flag Material | Vinyl |
Staff Material | Steel Wire |
Application | Gas, Gaseous Materials, Oil, Petroleum, Steam |
Material | Vinyl, 18" Wire Staff |
Preprinted Images | No Image |
Flag Color | Fluorescent Yellow |
Staff Style | Flag-Style |
Flag Color Family | Yellows |
Description
Marking Flag, Flag Color Fluorescent Yellow, Flag Height 2 1/2 in, Flag Material Vinyl, Flag Width 3 1/2 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 18 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Gas, Gaseous Materials, Oil, Petroleum, Steam, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR TILE CUTTER AND TOOLS Trowel, Snap-On Blade, For 3/8in Wood, PK10 (ST430)
- MORSE Band Saw Blade, 13 ft. 3 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (ZWEG083C610MAT-13' 3)
- SUPERCUT 150-inch x 0.5-inch x 0.025 x 3 TPI Hawc Pro Resaw Blade (707076)
- IRWIN GROOVELOCK 6"" V JAW (4935351)
- ZORO SELECT Marking Flag, Fluor Yellow, Vinyl, PK100 (4518YG-200)
- ZORO SELECT Marking Flag, Orange, Blank, Vinyl, PK100 (4515O-200)
- ZORO SELECT Marking Flag, White, Blank, Vinyl, PK100 (4518W-200)
- ZORO SELECT Marking Flag, Fluor Orange, Vinyl, PK100 (2318OG-200)
- ZORO SELECT Marking Flag, Blue/White, Vinyl, PK100 (4530SWB-200)
- ZORO SELECT Marking Flag, Blue/White, Vinyl, PK100 (4518SWB-200)
- IRWIN IRWIN STRAIT-LINE MACH 6 REEL (IWHT48445)
- Zoro Select Marking Tools